P392520 - 2LT 75W LT Fix

Progress

  • $45.60 (Each)
  • $45.60 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P392520
Manufacturer
Progress
Manufacturer's Part Number
P3925-20
Description
2LT 75W LT Fix
Two-Light Flush Mount With Dome Shaped Alabaster Glass, Solid Trim and Decorative Knobs. Center Lock-Up With Matching Finial. Antique Bronze Finish.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Surface Architect Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
785247154999 / 00785247154999
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.60 (Each)
Resources
Images
 
 
P392520 - Small Image
 
P392520 - Large Image
 
P392520 - Large Image
 
P392520 - Large Image
 
P392520 - Large Image
 
P392520 - Large Image
Attachments
 
 
P392520 - Specification Sheet
Other Links
 
 
P392520 - Other
 
P392520 - Other
 
P392520 - Other
 
P392520 - Other
 
P392520 - Other
 
P392520 - Other
 
P392520 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
2
Wattage
75
Lamp Type
A19
Lamp Included
NO
Material
Steel
Material, Color, and Finish
Color
Bronze
Finish
Painted
Style
Traditional/Casual
Dimensions and Weight
Length
13.25
Width
13.25
Height
5.875
Descriptions
Description
2LT 75W LT FIX
Product Type
P3925-20 2-75W Med Close to Ceiling
extra long description
PROG P3925-20 P3925-20 2-75W MED CL
Long Description
Two-light flush mount with dome shaped alabaster glass, solid trim and decorative knobs. Center lock-up with matching finial. Antique Bronze finish.
Additional Information
pallet quantity
54
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P3925-20
GTIN
00785247154999
UPC
785247154999
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Flush-Mount
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
standard
cCSAus
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat