P505009 - 40W Med Mini-Pendant

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P505009
Manufacturer
Progress
Manufacturer's Part Number
P5050-09
Description
40W Med Mini-Pendant
The One-Light Mini-Pendant Features Industrial Roots In Both Form and Function. The Brush Nickel Finish Highlight The High-Quality Prismatic Glass Which Adds to The Historical Aesthetic. Perfect Above A Kitchen Island In Pairs or Threes, Use For Additional Ambience or Task Lighting In A Bathroom, Bedroom or Anywhere A Pendant Light Can Be Placed.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Suspended Archite Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111525 - Incandescent fixture
UPC/GTIN
785247183364 / 00785247183364
Weight per unit
2.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
P505009 - Other
 
P505009 - Other
 
P505009 - Other
 
P505009 - Other
 
P505009 - Other
 
P505009 - Other
 
P505009 - Other
 
P505009 - Other
 
P505009 - Other
 
P505009 - Other
Images
 
 
P505009 - Large Image
 
P505009 - Large Image
 
P505009 - Small Image
 
P505009 - Large Image
 
P505009 - Large Image
 
P505009 - Large Image
 
P505009 - Large Image
 
P505009 - Large Image
 
P505009 - Large Image
Attachments
 
 
P505009 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Wattage
40
Lamp Type
A19
Lamp Included
NO
Material
Steel
Material, Color, and Finish
Color
Nickel
Finish
PLATED
fixture material
steel
Style
Traditional/Classic
Dimensions and Weight
Length
6.125
Width
6.125
Height
6.25
Descriptions
Description
40W MED MINI-PENDANT
Product Type
P5050-09 1-40W Med Mini-Pendant
extra long description
PROG P5050-09 P5050-09 1-40W MED MI
Long Description
The One-Light mini-pendant features industrial roots in both form and function. The Brush Nickel finish highlight the high-quality prismatic glass which adds to the historical aesthetic. Perfect above a kitchen island in pairs or threes, use for additional ambience or task lighting in a bathroom, bedroom or anywhere a pendant light can be placed.
Additional Information
pallet quantity
78
Reflector Type
fresnel lens
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
socket
Manufacturer Information
Manufacturers Part Number
P5050-09
Brand
Progress Lighting
GTIN
00785247183364
UPC
785247183364
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Mini-Pendant
Packaging
Weight per each
2.98
Carton
1
Uses, Certifications, and Standards
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat