Add More Items
View All Quick Selects
Below you can add an image for 'Incandescent Suspended Architectural & Specification Lighting' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
One-Light Mini-Pendant With Etched Glass. Linear Elements Stream Throughout The Fixture to Compose A Relaxed But Exotic Ambiance. Generously Scaled Glass Shades Add Distinction Against The Antique Bronze Finish and Provide Pleasing Illumination to Your Room. Bravo Possesses A Smart Simplicity to Complement Today'S Home Entirely With Confidence and Style.
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$75.30
Each
Three-Light Inverted Pendant From The Replay Collection, Smooth Forms, Linear Details and A Pleasingly Elegant Frame Enhance A Simplified Modern Look. Polished Nickel Finish.
$162.17
Hall and Foyer Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 24 In Height, 1 Yr Warranty, 13.6 LB
$240.80
Three-Light Inverted Pendant. A Current, Truly Transitional Style Is Achieved With Bravo'S Free-Flowing Arms That Are Gracefully Suspended With Fluted Shaped Glass.
$216.60
Gather Possesses A Smart Simplicity to Complement Today'S Home. This Two-Light Inverted Pendant Contains Etched Glass Shades Which Add Distinction and Provide Pleasing Illumination to Your Room. Featuring A Glamorous Antique Bronze Finished Frame, This Collection Allows You to Decorate An Entire Home With Confidence and Style.
$148.10
Pendant Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 21.75 In Height, 1 Yr Warranty, 0.01 LB
$233.20
The Madison Collection Features Etched Glass With Transitional Elements. Simplified Vintage Style. One-Light Stem-Hung Mini-Pendant With White Etched Glass. Brushed Nickel Finish.
$78.14
One-Light Pendant Featuring Soft Angles, Curving Lines and Etched Glass Shades. Gracefully Exotic, The Trinity Collection Offers Classic Sophistication For Transitional Interiors. Sculptural Forms Of Metal and Glass Are Enhanced By A Classic Finish. This Transitional Style Can Transform A Room or Your Whole Home With Its Charming Versatility. Brushed Nickel Finish.
$116.19
Gather Possesses A Smart Simplicity to Complement Today'S Home. This One-Light Mini-Pendant Contains Etched Glass Shades Which Add Distinction and Provide Pleasing Illumination to Your Room. Complimented By A Brushed Nickel Finish.
$61.20
Gather Possesses A Smart Simplicity to Complement Today'S Home. This One-Light Mini-Pendant Contains Etched Glass Shades Which Add Distinction and Provide Pleasing Illumination to Your Room. Complimented By A Antique Bronze Finish.
One-Light Stem-Hung Mini-Pendant With Etched White Oversized, Bell-Shaped Glass Bowl. Distinctive Ebbing and Flowing Of Squared Scrolls and Arms In Brushed Nickel Finish.
$166.50
One-Light Stem-Hung Mini-Pendant With Tea Stained Oversized, Bell-Shaped Glass Bowl. Distinctive Ebbing and Flowing Of Squared Scrolls and Arms In Forged Bronze Finish.
$148.75
The Wisten Collection Features Sweeping Arcs Framing Elegant, Tapered Glass Shades. Cool and Modern With A Casual Flair, Wisten Provides A Signature Look to Any Room. Universal Style For Use With Fans That Accept An Accessory Light. One-Light Mini-Pendant With Elegant Arm and Etched Glass. Incorporates A Minimalist Design Style and Represents A Shift In Trends to Highlight A Less Complicated, Clean Design.
$107.73
One-Light Mini-Pendant With Etched Umber Linen Glass. Linear Elements Stream Throughout The Fixture to Compose A Relaxed But Exotic Ambiance. Generously Scaled Glass Shades Add Distinction Against The Antique Bronze Finish and Provide Pleasing Illumination to Your Room. Bravo Possesses A Smart Simplicity to Complement Today'S Home Entirely With Confidence and Style.
$61.80
Inspired By The Stacked Modern Elements Of Items Found In Parisian Boutiques, Staunton'S Chess Piece Globe Silhouette Offers A Signature Focal Point. A Hint Of The Graphite Finish Peeks Through The Smoke Glass. The Multiple Shapes and Glass Options Offers The Ability to Mix and Match For Customized Look.
$159.94
A Light Source Exudes A Comforting Country Glow As It Peeks Through The X-Brace Design Reminiscent Of Country Barn Doors and Rustic Farmhouse Gates. A Faux-Wood Frame Coated In Rich Oak Finish Accented By An Antique Bronze Finish On Top Of The Structure Infuses The Hanging Light With Charming Country Character.
Total Availability: Out of Stock
$129.30
Pendant Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 16.5 In Height, 1 Yr Warranty, 10 LB
$161.60
One-Light Brushed Nickel Mini-Pendant With Etched Glass Shade.
$93.50
Inspired By Ancient Astronomy Armillary Spheres, The Interlocking Rings Pivot For An Infinite Variety Of Positions. Three-Light Mini-Pendant In Burnished Silver Is Ideal For Installations Over A Farmhouse Table, Dining Room Setting or Kitchen Island. Can Be Used Individually or In Groupings Of Two or More.
$219.80
Gleeful Simplicity Defines This One-Light Mini-Pendant With Fluted Glass From The Joy Collection. Refreshing and Fashionable Arcing Forms Of Brushed Nickel Metal Arms Enhance The Etched White Fluted Glass. Coordinating Fixtures From This Collection Let You Decorate An Entire Home With Confidence and Style. The Unique Construction Comes With Two 6 Inch Stems and One 72 Inch Chain to Allow The Fixture to Hang Straight and Level At Any Height. For Stem Hanging Fixtures One or Two Links Of Chain Are Still Requ
$84.00
20
Popularity
Default