P347409 - 3-100W Med Hall&Foyer

Progress

  • $240.80 (Each)
  • $240.80 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
P347409
Manufacturer
Progress
Manufacturer's Part Number
P3474-09
Description
3-100W Med Hall&Foyer
Hall and Foyer Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 24 In Height, 1 Yr Warranty, 13.6 LB
Slang Terms

Categories
Incandescent Architectural & S - Incandescent Suspended Archite
Classification
Decorative Residential
UNSPSC
39111506 - Chandeliers
UPC/GTIN
785247136766 / 00785247136766
Weight per unit
13.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$240.80 (Each)
Resources
Images
 
 
P347409 - Small Image
 
P347409 - Large Image
 
P347409 - Large Image
 
P347409 - Large Image
 
P347409 - Large Image
Specifications Sheets
 
 
P347409 - Specification Sheet
Attachments
 
 
P347409 - Specification Sheet
Other Links
 
 
P347409 - Other
 
P347409 - Other
 
P347409 - Other
 
P347409 - Other
 
P347409 - Other
 
P347409 - Other
Features
Material
Steel
Wattage
100
Voltage Rating
120 V
Number of Lamps
3
Lamp Type
A19
Material, Color, and Finish
Finish
Brushed Nickel
Base Type
Medium
Color
Nickel
fixture material
steel
Style
Transitional
Dimensions and Weight
Width
18
Height
24
Length
18
Descriptions
Description
3-100W MED HALL&FOYER
Product Type
Hall and Foyer Fixture
Long Description
Hall and Foyer Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 24 in Height, 1 yr Warranty, 13.6 lb
Features
Three-light hall and foyer fixture featuring soft angles, curving lines and etched glass shades. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility.
Short Description
Hall and Foyer Fixture, 100W, 120V, Steel, 24 in H
extra long description
PROG P3474-09 P3474-09 HALL/FOYER 3
Additional Information
Warranty
1 yr
package quantity
1 ct
Standards Met
UL/cUL Listed
pallet quantity
10
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
sockets
Manufacturer Information
Manufacturers Part Number
P3474-09
Brand
PROGRESS
GTIN
00785247136766
UPC
785247136766
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Inverted Pendant
Packaging
Weight
13.6 lb
Weight per each
13.6
Carton
1
Uses, Certifications, and Standards
Application
Hall and Foyer
Mounting
ceiling chain hung
standard
UL-CUL
You must have an account to view stock levels

* All prices subject to change.