P509509 - Prog P5095-09 Pendant 1-1

Progress

  • $116.19 (Each)
  • $116.19 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P509509
Manufacturer
Progress
Manufacturer's Part Number
P5095-09
Description
Prog P5095-09 Pendant 1-1
One-Light Pendant Featuring Soft Angles, Curving Lines and Etched Glass Shades. Gracefully Exotic, The Trinity Collection Offers Classic Sophistication For Transitional Interiors. Sculptural Forms Of Metal and Glass Are Enhanced By A Classic Finish. This Transitional Style Can Transform A Room or Your Whole Home With Its Charming Versatility. Brushed Nickel Finish.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Suspended Archite Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111522 - Pendant lighting
UPC/GTIN
785247136803 / 00785247136803
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.19 (Each)
Resources
Other Links
 
 
P509509 - Other
 
P509509 - Other
 
P509509 - Other
 
P509509 - Other
 
P509509 - Other
 
P509509 - Other
 
P509509 - Other
 
P509509 - Other
Images
 
 
P509509 - Large Image
 
P509509 - Large Image
 
P509509 - Large Image
 
P509509 - Small Image
 
P509509 - Large Image
 
P509509 - Large Image
 
P509509 - Large Image
Attachments
 
 
P509509 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Wattage
150
Lamp Type
A19
Material, Color, and Finish
Color
Nickel
fixture material
steel
Style
Transitional
Dimensions and Weight
Length
18
Width
18
Height
9.5
Descriptions
Description
PROG P5095-09 PENDANT 1-1
Product Type
P5095-09 1-150W Med Pendant
extra long description
PROG P5095-09 P5095-09 1-150W MED
Long Description
One-light pendant featuring soft angles, curving lines and etched glass shades. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility. Brushed Nickel finish.
Additional Information
pallet quantity
24
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Socket Type
socket
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P5095-09
GTIN
00785247136803
UPC
785247136803
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
PENDANT
Packaging
Weight per each
12
Carton
1
Uses, Certifications, and Standards
Mounting
ceiling chain hung
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat