P568431 - 1-100W Med Wall Lante

Progress

  • $189.40 (Each)
  • $189.40 (Each)
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
P568431
Manufacturer
Progress
Manufacturer's Part Number
P568431
Description
1-100W Med Wall Lante
The Welbourne Collection Features Hexagonal Framework With Vine Inspired Scrolls and Clear Beveled Glass Panels. Cast Aluminum Construction With Durable Powder Coat Finish. One-Light Wall Lantern. Use With or Without Tail.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39111503 - Wall fixture
UPC/GTIN
785247568420 / 00785247568420
Weight per unit
7.6999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$189.40 (Each)
Resources
Other Links
 
 
P568431 - Other
 
P568431 - Other
 
P568431 - Other
 
P568431 - Other
 
P568431 - Other
 
P568431 - Other
 
P568431 - Other
 
P568431 - Other
Images
 
 
P568431 - Large Image
 
P568431 - Large Image
 
P568431 - Large Image
 
P568431 - Large Image
 
P568431 - Large Image
 
P568431 - Small Image
 
P568431 - Large Image
Attachments
 
 
P568431 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
A19
Number of Lamps
1
Wattage
100
Voltage Rating
120
Material
Die-Cast Aluminum
Lamp Included
NO
Material, Color, and Finish
Color
Black
Style
New Traditional
Finish
Painted
Dimensions and Weight
Height
30.75
Length
9.375
Width
11.375
Descriptions
Description
1-100W MED WALL LANTE
Product Type
P5684-31 1-100W Med Wall Lant
extra long description
PROG P5684-31 P5684-31 1-100W MED W
Long Description
The Welbourne collection features hexagonal framework with vine inspired scrolls and clear beveled glass panels. Cast aluminum construction with durable powder coat finish. One-light wall lantern. Use with or without tail.
Additional Information
pallet quantity
36
Power Source
Hardwired
indoor/outdoor
Outdoor
Socket Type
socket
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P568431
GTIN
00785247568420
UPC
785247568420
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Packaging
Weight per each
7.6999
Carton
1
Uses, Certifications, and Standards
Mounting
WALL
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat