P586220 - 1LT Wall Lantern

Progress

  • $61.74 (Each)
  • $61.74 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P586220
Manufacturer
Progress
Manufacturer's Part Number
P5862-20
Description
1LT Wall Lantern
Add A Touch Of Rustic Appeal and Classic Styling With Beaded Detailing In The Westport Collection. Clear Seeded Glass Compliments The Durable Powder Coat Finish In Die-Cast Aluminum Frames. One-Light Small Wall Lantern. Antique Bronze Finish.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111503 - Wall fixture
UPC/GTIN
785247159420 / 00785247159420
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.74 (Each)
Resources
Images
 
 
P586220 - Small Image
 
P586220 - Large Image
 
P586220 - Large Image
 
P586220 - Large Image
 
P586220 - Large Image
 
P586220 - Large Image
Other Links
 
 
P586220 - Other
 
P586220 - Other
 
P586220 - Other
 
P586220 - Other
 
P586220 - Other
 
P586220 - Other
 
P586220 - Other
Attachments
 
 
P586220 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum
Number of Lamps
1
Voltage Rating
120
Wattage
60
Lamp Type
A19
Lamp Included
NO
Material, Color, and Finish
Color
Bronze
Style
New Traditional
Finish
Powder Coat Paint
Dimensions and Weight
Height
12.75
Length
6.875
Width
8.375
Descriptions
Description
1LT WALL LANTERN
Product Type
P5862-20 1-60W Small Wall Lantern
extra long description
PROG P5862-20 P5862-20 1-60W SMALL
Long Description
Add a touch of rustic appeal and classic styling with beaded detailing in the Westport collection. Clear seeded glass compliments the durable powder coat finish in die-cast aluminum frames. One-light small wall lantern. Antique Bronze finish.
Additional Information
pallet quantity
70
indoor/outdoor
Outdoor
Power Source
Hardwired
Coating
powder with liquid top coat
Socket Type
socket
Manufacturer Information
Manufacturers Part Number
P5862-20
Brand
PROGRESS
GTIN
00785247159420
UPC
785247159420
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
standard
cCSAus
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat