P586331 - 1-100W Med WL Lantern

Progress

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P586331
Manufacturer
Progress
Manufacturer's Part Number
P5863-31
Description
1-100W Med WL Lantern
Add A Touch Of Rustic Appeal and Classic Styling With Beaded Detailing In The Westport Collection. Clear Seeded Glass Compliments The Durable Powder Coat Finish In Die-Cast Aluminum Frames. One-Light Medium Wall Lantern. Textured Black Finish.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Wall Mounted Arch Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111503 - Wall fixture
UPC/GTIN
785247134649 / 00785247134649
Weight per unit
8.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P586331 - Small Image
 
P586331 - Large Image
 
P586331 - Large Image
 
P586331 - Large Image
 
P586331 - Large Image
 
P586331 - Large Image
Attachments
 
 
P586331 - Specification Sheet
Other Links
 
 
P586331 - Other
 
P586331 - Other
 
P586331 - Other
 
P586331 - Other
 
P586331 - Other
 
P586331 - Other
 
P586331 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
100
Voltage Rating
120 V
Lamp Type
A19
Material
Aluminum Die-Cast
Lamp Included
False
Material, Color, and Finish
Style
New Traditional
Finish
Powder With Liquid Top Coat
Dimensions and Weight
Width
10.375
Height
16
Length
9
Descriptions
Product Type
P5863-31 Wall Lantern 1-100W Med
extra long description
PROG P5863-31 P5863-31 WALL LANTERN
Description
1-100W MED WL LANTERN
Long Description
Add a touch of rustic appeal and classic styling with beaded detailing in the Westport collection. Clear seeded glass compliments the durable powder coat finish in die-cast aluminum frames. One-light medium wall lantern. Textured Black finish.
Additional Information
pallet quantity
36
Power Source
Hardwired
indoor/outdoor
Outdoor
Coating
powder with liquid top coat
Socket Type
socket
Manufacturer Information
Manufacturers Part Number
P5863-31
Brand
PROGRESS
GTIN
00785247134649
UPC
785247134649
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
8.4
Carton
1
Uses, Certifications, and Standards
standard
cCSAus
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat