5133846 - 1" SCH40 90D 18"R PVC Elbow

PVC & Accessories

  • $35.54 (Each)
  • $35.54 (Each)
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
5133846
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133846
Description
1" SCH40 90D 18"R PVC Elbow
1 In. X 90-Degree X 18 In. Radius Plain End Schedule 40 Special Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700022683 / 00088700014633
Weight per unit
0.824 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.54 (Each)
Resources
Other Links
 
 
5133846 - Other
 
5133846 - Other
 
5133846 - Other
Images
 
 
5133846 - Small Image
 
5133846 - Large Image
Attachments
 
 
5133846 - Specification Sheet
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
CANTEX 5133846 is a 1 in. x 90-Degree x 18 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree
extra long description
CTX 5133846 1 UL40 90 BND 18"R
Product Type
1 UL40 90 BND 18"R
Description
1" SCH40 90D 18"R PVC ELBOW
Long Description
1 in. x 90-Degree x 18 in. Radius Plain End Schedule 40 Special Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133846
GTIN
00088700014633
UPC
088700022683
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight per each
0.824
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5133846.
Jump To:

Cross Referenced

These items are similar to 5133846 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133846 Cantex 00088700014633
UA9CF Thomas & Betts 00034481067108
1377 Topaz 00751338500013

* All prices subject to change.

Begin Live Chat