A58381D - 1G NM-Box 1/2KO 16cuin

PVC & Accessories

  • $8.11 (Each)
  • $8.11 (Each)

  • $202.71 (Per 25)

  • $810.83 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A58381D
Manufacturer
PVC & Accessories
Manufacturer's Part Number
A58381D
Description
1G NM-Box 1/2KO 16cuin
3X2-1/4X3 Ent Box.5 Inch Kos
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
034481074359 / 00034481074359
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.11 (Each)
Carton
$202.71 (Per 25)
Resources
Images
 
 
A58381D - Small Image
 
A58381D - Large Image
Attachments
 
 
A58381D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Blue PVC
Dimensions and Weight
Width
2.06 Inch
Height
2.92 Inch
Depth
2.98 Inch
Descriptions
Product Type
Non-Metallic Switch Box
Description
1G NM-BOX 1/2KO 16CUIN
extra long description
GANGABLE TYPE; BLUE PVC MATERIAL; 2.06 INCH; 2.92 INCH; 2.98 INCH; 1 GANG(S); UL APPROVAL; 25 STANDARD PACKAGE; 16 CUBIC INCH CAPACITY; KNOCKOUT CABLE ENTRY; BRACKET DEVICE MOUNTING HOLE; COLOR BLUE; KNOCKOUT SIZE 1/2 INCH
Long Description
NON-METALLIC SWITCH BOX, GANGABLE TYPE; BLUE PVC MATERIAL; 2.06 INCH; 2.92 INCH; 2.98 INCH; 1 GANG(S); UL APPROVAL; 25 STANDARD PACKAGE; 16 CUBIC INCH CAPACITY; KNOCKOUT CABLE ENTRY; BRACKET DEVICE MOUNTING HOLE; COLOR BLUE; KNOCKOUT SIZE 1/2 INCH
Additional Information
COLOR BLUE; KNOCKOUT SIZE 1/2 INCH
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Device Mounting Holes
Bracket
Cable Entry
Knockout
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
A58381D
GTIN
00034481074359
UPC
034481074359
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
GANGABLE
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
25
Weight per each
17
Carton
25
Uses, Certifications, and Standards
Capacity
16 Cubic Inch
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat