E977DC - 1/2" PVC Two-Hole Strap

PVC & Accessories

  • $0.53 (Each)
  • $0.53 (Each)

  • $52.71 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E977DC
Manufacturer
PVC & Accessories
Manufacturer's Part Number
E977DC
Description
1/2" PVC Two-Hole Strap
1/2 Inch PVC Conduit Clamp
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Mark as Incorrect
Suggest a New Category
Classification
PVC Straps
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
034481069416 / 00034481069416
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.53 (Each)
Carton
$52.71 (Per 100)
Resources
Images
 
 
E977DC - Small Image
 
E977DC - Large Image
Installation Sheets
 
 
E977DC - Installation Sheet
Attachments
 
 
E977DC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Finish
Gray
Descriptions
extra long description
PVC MATERIAL; GRAY FINISH; NEC 352.3 APPLICABLE STANDARD; 100 PER OUTER PACK STANDARD PACKAGE; 1/2 INCH TRADE SIZE; 0.26 INCH MOUNTING HOLE SIZE; 2 MOUNTING HOLE(S); OVERALL DIMENSION 2.16 INCH LENGTH X 0.5 INCH WIDTH X 1.04 INCH HEIGHT; E977 MODEL
Product Type
Rigid Conduit Clamp
Description
1/2" PVC TWO-HOLE STRAP
Long Description
RIGID CONDUIT CLAMP, PVC MATERIAL; GRAY FINISH; NEC 352.3 APPLICABLE STANDARD; 100 PER OUTER PACK STANDARD PACKAGE; 1/2 INCH TRADE SIZE; 0.26 INCH MOUNTING HOLE SIZE; 2 MOUNTING HOLE(S); CARLON BRAND
Additional Information
Overall Dimension 2.16 Inch Length x 0.5 Inch Width x 1.04 Inch Height
Commodity Description
PVC COND CLAMPS,STRAPS,EXPAN. CPLG
Additional Information
Mounting Hole Size
0.26 INCH
Number of Mounting Holes
2
Applicable Standard
NEC 352.3
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
E977DC
Model
E977
GTIN
00034481069416
UPC
034481069416
Taxonomies, Classifications, and Categories
Category Description
PVC STRAPS
Trade Size
Trade Size
1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
100 per Outer Pack
Weight per each
0.01
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat