BULLET12A - 12W Led Bullet FLD 50K BRZ

Rab Lighting Inc

  • $109.14 (Each)
  • $109.14 (Each)

  • $1,309.68 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BULLET12A
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
BULLET12A
Description
12W Led Bullet FLD 50K BRZ
Led Flood Light, Die-Cast Aluminum, BR30 Base, 120 V, 12 W, 75 W (Halogen), 82, 1240 LM Brightness (Lumens), 100 Ma, 5000 K, Bronze, 4-3/4 In Width, 4-1/2 In Height, Microprismatic Lens Material, 100000 H Average Life, 5 Yr Warranty, 2 LB
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
019813196398 / 00019813196398
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.14 (Each)
Standard Packaging
$1,309.68 (Per 12)
Resources
Images
 
 
BULLET12A - Large Image
 
BULLET12A - Small Image
 
BULLET12A - Large Image
Other Links
 
 
BULLET12A - Other
 
BULLET12A - Other
 
BULLET12A - Other
 
BULLET12A - Other
 
BULLET12A - Other
Brochures
 
 
BULLET12A - Brochure
Specifications Sheets
 
 
BULLET12A - Specification Sheet
Attachments
 
 
BULLET12A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum
Current Rating
100 mA
amperage rating
0.10A @120V
Wattage
12
Voltage Rating
120
Material, Color, and Finish
Base Type
BR30
Color Rendering Index
82
color temperature
5000 k
Finish
Bronze
Color
Bronze
Lens Material
Microprismatic
color rendering index (cri)
85 CRI
Dimensions and Weight
Width
4-3/4 in;121 cm
Height
4-1/2 in;114 mm
Descriptions
Product Type
Led Flood Light
Description
12W LED BULLET FLD 50K BRZ
Long Description
LED Flood Light, Die-Cast Aluminum, BR30 Base, 120 V, 12 W, 75 W (Halogen), 82, 1240 lm Brightness (Lumens), 100 mA, 5000 K, Bronze, 4-3/4 in Width, 4-1/2 in Height, Microprismatic Lens Material, 100000 h Average Life, 5 yr Warranty, 2 lb
Features
12W LED equivalent to 75W BR30/halogen/wide flood. Available in black, white, bronze and verde green.
Short Description
LED Flood Light, Die-Cast Aluminum, 120 V, 12W, Cool
extra long description
RAB BULLET12A BULLETFLD 12W COOL 12
Special Features
Mount as an uplight or downlight on a RAB Mighty Post or junction box
Additional Information
Equivalent Wattage
75 W (Halogen)
Brightness (Lumens)
1240 lm
average life
100000 h
Warranty
5 yr
Standards Met
UL Listed;IESNA LM-79 & LM-80
package quantity
12 PK;1 CT
lumens
1240
Manufacturer Information
Manufacturers Part Number
BULLET12A
Brand
RAB Lighting Inc
GTIN
00019813196398
UPC
019813196398
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight
2 lb
Weight per each
1.7
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
Heavy-duty mounting arm with "O" ring seal and stainless steel screws
standard
Mount as an uplight or downlight on a RAB Mighty Post or junction box
nema rating
NEMA Beam Spread of 6H x 6V
Application
Outdoor
environmental conditions
Suitable for Wet locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat