HBLED26A - 26W Led Bullet FLD 50K BRZ

Rab Lighting Inc

  • $375.38 (Each)
  • $375.38 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBLED26A
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
HBLED26A
Description
26W Led Bullet FLD 50K BRZ
Landscape 3724 Lumens Hbled With Flood Reflector 26W 5000K Bronze
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
019813199016 / 00019813199016
Weight per unit
4.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$375.38 (Each)
Resources
Images
 
 
HBLED26A - Small Image
 
HBLED26A - Large Image
Other Links
 
 
HBLED26A - Other
 
HBLED26A - Other
Attachments
 
 
HBLED26A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
26
Descriptions
extra long description
RAB HBLED26A LFLOOD 26W COOL W/FLOO
Product Type
Lflood 26W Cool W/Flood Refl BZ
Long Description
Landscape 3724 Lumens Hbled With Flood Reflector 26W 5000K Bronze
Description
26W LED BULLET FLD 50K BRZ
Additional Information
lumens
3367
Manufacturer Information
Manufacturers Part Number
HBLED26A
Brand
RAB Lighting Inc
GTIN
00019813199016
UPC
019813199016
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
4.89
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat