72204BY - Driver Bit-#2 Phillips & 1/4" Slot X 4" BL/Yl

Rack-A-Tiers

  • $5.80 (Each)
  • $5.80 (Each)

  • $29.00 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
72204BY
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
72204BY
Description
Driver Bit-#2 Phillips & 1/4" Slot X 4" BL/Yl
Driver Bit - #2 Phillips & 1/4 Slot X 4 (Blue/Yellow)
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
625912722040 / 00625912722040
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.80 (Each)
Carton
$29.00 (Per 5)
Resources
Images
 
 
72204BY - Large Image
Attachments
 
 
72204BY - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
#2 PHILLIPS, 1/4 INCH SLOTTED
Overall Length
4 INCH
Descriptions
Product Type
Drive Bit
Description
DRIVER BIT-#2 PHILLIPS & 1/4" SLOT X 4" BL/YL
extra long description
#2 PHILLIPS, 1/4 INCH SLOTTED SIZE; 4 INCH OVERALL LENGTH; DOUBLE ENDED, PHILLIPS SCREWDRIVER BIT TYPE
Long Description
DRIVE BIT, #2 PHILLIPS, 1/4 INCH SLOTTED SIZE; 4 INCH OVERALL LENGTH; DOUBLE ENDED, PHILLIPS SCREWDRIVER BIT TYPE
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Additional Information
screwdriver bit type
Double Ended, Phillips
Manufacturer Information
Manufacturers Part Number
72204BY
Brand
Rack-A-Tiers
GTIN
00625912722040
UPC
625912722040
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.05
Carton
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat