TFT152RSG - Tool Free Termination Outdoor 15KV 4/0 - 500 Kcmil

RAY

  • $221.06 (Each)
  • $221.06 (Each)

  • $663.18 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TFT152RSG
Manufacturer's Part Number
TFT-152R-SG
Description
Tool Free Termination Outdoor 15KV 4/0 - 500 Kcmil
Cats
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
26121600 - Electrical cable and accessories
UPC/GTIN
045686081004 / 00045686081004
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$221.06 (Each)
Carton
$663.18 (Per 3)
Resources
Images
 
 
TFT152RSG - Large Image
Attachments
 
 
TFT152RSG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Power Cable Termination
Long Description
POWER CABLE TERMINATION, POWER CABLE TERMINATION TOOL, COLD SHRINK; TFT-R-SG MODEL; CONDUCTOR SIZE 4/0 AWG TO 500 KCMIL; TYPE SHIELDED; INSULATION CLASS 15 KILOVOLT; CABLE SHIELD STYLE TAPE; INSULATION MATERIAL PLASTIC; NUMBER OF CORES 1
extra long description
POWER CABLE TERMINATION TOOL, COLD SHRINK; TFT-R-SG MODEL; CONDUCTOR SIZE 4/0 AWG TO 500 KCMIL; TYPE SHIELDED; INSULATION CLASS 15 KILOVOLT; CABLE SHIELD STYLE TAPE; INSULATION MATERIAL PLASTIC; NUMBER OF CORES 1; INSULATION DIAMETER 0.85 TO 1.45 INCH; LENGTH 11.5 INCH; CONDUCTOR DIAMETER 0.53 TO 0.81 INCH; APPLICATION OUTDOOR; APPLICABLE STANDARD IEEE 48
Additional Information
Conductor Size 4/0 AWG to 500 KCMIL; Type Shielded; Insulation Class 15 Kilovolt; Cable Shield Style Tape; Insulation Material Plastic; Number of Cores 1; Insulation Diameter 0.85 to 1.45 Inch; Length 11.5 Inch; Conductor Diameter 0.53 to 0.81 Inch; Appli
Commodity Description
SPLICING & TERMINATING KITS
Description
TOOL FREE TERMINATION OUTDOOR 15KV 4/0 - 500 KCMIL
Additional Information
Item
Power Cable Termination Tool, Cold Shrink
Manufacturer Information
Manufacturers Part Number
TFT-152R-SG
Brand
TE CONNECTIVITY / ENERGY
Model
TFT-R-SG
GTIN
00045686081004
UPC
045686081004
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
4
Carton
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat