TFT153RG - Tool Free Termination Indoor 15KV 750 - 1250 Kcmil

RAY

  • $206.00 (Each)
  • $206.00 (Each)

  • $618.00 (Per 3)

  • $25,956.00 (Per 126)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TFT153RG
Manufacturer's Part Number
TFT-153R-G
Description
Tool Free Termination Indoor 15KV 750 - 1250 Kcmil
Catr
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
26121600 - Electrical cable and accessories
UPC/GTIN
045686081011 / 00045686081011
Weight per unit
1.2333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$206.00 (Each)
Carton
$25,956.00 (Per 126)
Standard Packaging
$618.00 (Per 3)
Resources
Images
 
 
TFT153RG - Small Image
 
TFT153RG - Large Image
Attachments
 
 
TFT153RG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Power Cable Termination
Description
TOOL FREE TERMINATION INDOOR 15KV 750 - 1250 KCMIL
extra long description
POWER CABLE TERMINATION TOOL, COLD SHRINK; TFT-R-G MODEL; CONDUCTOR SIZE 500 TO 750 KCMIL; TYPE SHIELDED; INSULATION CLASS 15 KILOVOLT; CABLE SHIELD STYLE TAPE; INSULATION MATERIAL PLASTIC; NUMBER OF CORES 1; INSULATION DIAMETER 1.06 TO 1.7 INCH; LENGTH 10.5 INCH; CONDUCTOR DIAMETER 0.81 TO 1 INCH; APPLICATION INDOOR; APPLICABLE STANDARD IEEE 48
Long Description
POWER CABLE TERMINATION, POWER CABLE TERMINATION TOOL, COLD SHRINK; TFT-R-G MODEL; CONDUCTOR SIZE 500 TO 750 KCMIL; TYPE SHIELDED; INSULATION CLASS 15 KILOVOLT; CABLE SHIELD STYLE TAPE; INSULATION MATERIAL PLASTIC; NUMBER OF CORES 1
Additional Information
Conductor Size 500 to 750 KCMIL; Type Shielded; Insulation Class 15 Kilovolt; Cable Shield Style Tape; Insulation Material Plastic; Number of Cores 1; Insulation Diameter 1.06 to 1.7 Inch; Length 10.5 Inch; Conductor Diameter 0.81 to 1 Inch; Application I
Commodity Description
SPLICING & TERMINATING KITS
Additional Information
Item
Power Cable Termination Tool, Cold Shrink
Manufacturer Information
Manufacturers Part Number
TFT-153R-G
Brand
TE CONNECTIVITY / ENERGY
Model
TFT-R-G
GTIN
00045686081011
UPC
045686081011
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
1.2333
Carton
126
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat