60472 - 2-60M Ob Box Fixture

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60472
Manufacturer
Satco
Manufacturer's Part Number
60/472
Description
2-60M Ob Box Fixture
2 Light - 10 - Carport Flush Mount - With Textured Frosted Glass - Old Bronze
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Surface Architect Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111605 - Landscape lighting
UPC/GTIN
045923604720 / 00045923604720
Weight per unit
4.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
60472 - Small Image
 
60472 - Large Image
Attachments
 
 
60472 - Specification Sheet
Other Links
 
 
60472 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
60
Lamp Type
Incandescent
Voltage Rating
120
Number of Lamps
2
Lamp Included
NO
Material
Steel
Material, Color, and Finish
Style
Utility
Dimensions and Weight
Width
9.25
Descriptions
Product Type
2 LT 10 Carport Flush Fixture Old Bronze
Description
2-60M OB BOX FIXTURE
Long Description
2 Light - 10 - Carport Flush Mount - With Textured Frosted Glass - Old Bronze
extra long description
SATCO 60/472 2 LT 10 CARPORT FLUSH
Additional Information
Warranty
1 Year Limited - Fixtures
Socket Type
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
60/472
GTIN
00045923604720
UPC
045923604720
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Outdoor
Packaging
Weight
3.87
Weight per each
4.27
Carton
1
Package
6
Uses, Certifications, and Standards
Application
CEILING
standard
UL Wet
environmental conditions
Wet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat