90470 - Med Plastic Wire Connctr

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
90470
Manufacturer
Satco
Manufacturer's Part Number
90/463
Description
Med Plastic Wire Connctr
Phenolic 3-Light Cluster Socket; 1-3/4IN 1/8 Ip Threaded Top Bracket With 5/8IN Nipple; 12IN Awm B/W Leads 105C; 660W; 250V
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
045923904639 / 00045923904639
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
90470 - Small Image
 
90470 - Large Image
Attachments
 
 
90470 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250 V
Lamp Wattage
660 W
Terminal Type
8 Inch AWM Black/White Lead
Material, Color, and Finish
Body Material
PHENOLIC
Descriptions
Product Type
Incandescent Lamp Socket
Description
MED PLASTIC WIRE CONNCTR
Long Description
INCANDESCENT LAMP SOCKET, UL (CANADA AND US) APPROVAL; 250 V VOLTAGE RATING; 1/8 INCH IPS THREADED, 1-3/4 INCH TOP/BOTTOM BRACKET, 5/8 INCH NIPPLE MOUNTING; PHENOLIC BODY MATERIAL; 3-LIGHT CLUSTER SOCKET CONSTRUCTION; 660 W LAMP WATTAGE
extra long description
UL (CANADA AND US) APPROVAL; 250 V VOLTAGE RATING; 1/8 INCH IPS THREADED, 1-3/4 INCH TOP/BOTTOM BRACKET, 5/8 INCH NIPPLE MOUNTING; PHENOLIC BODY MATERIAL; 3-LIGHT CLUSTER SOCKET CONSTRUCTION; 660 W LAMP WATTAGE; 8 INCH AWM BLACK/WHITE LEAD TERMINAL TYPE; MEDIUM LAMP BASE
Construction
3-Light Cluster Socket
Commodity Description
LIGHTING ACCESSORIES
Additional Information
Lamp Base
MEDIUM
Manufacturer Information
Brand
Satco
Manufacturers Part Number
90/463
GTIN
00045923904639
UPC
045923904639
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight per each
0.26
Carton
1
Uses, Certifications, and Standards
Mounting
1/8 Inch IPS Threaded, 1-3/4 Inch Top/Bottom Bracket, 5/8 Inch Nipple
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat