S8982 - 5W Led Blunt Tip Med Base 3000K Dim

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)
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
S8982
Manufacturer
Satco
Manufacturer's Part Number
S8982
Description
5W Led Blunt Tip Med Base 3000K Dim
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923089824 / 00045923089824
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
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
Voltage Rating
120
Wattage
5
Shape
B11
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
80
Color
Colorless
Dimensions and Weight
Diameter
1.38
Length
3.75
Descriptions
Product Type
5ETC/Led/3000K/E26/120V
Description
5W LED BLUNT TIP MED BASE 3000K DIM
Special Features
Dimmable
Additional Information
beam angle
240
average life
25000
lumens
310
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8982
GTIN
00045923089824
UPC
045923089824
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Type
Candle LED Light
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.23
Carton
1
Package
12
Uses, Certifications, and Standards
standard
UL or ETL Listed; RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S8982.
Jump To:

Similar Items

Similar items are close alternatives to S8982, though they may not be 100% alike.

Candle Led Light, Designation: 4.5W Torpedo Led - Medium Base - 3000K - 120V
  • Our Part #: S8953
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S8953
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 12 ($95.40) ·
S8953 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.95

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat