S9751 - 40W Led Hid RPL (Adj LT PNLS) 50K

Hi-Pro

  • $84.92 (Each)
  • $84.92 (Each)

  • $509.52 (Per 6)

  • $1,019.04 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9751
Manufacturer
Hi-Pro
Manufacturer's Part Number
S9751
Description
40W Led Hid RPL (Adj LT PNLS) 50K
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923097515 / 00045923097515
Weight per unit
2.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.92 (Each)
Carton
$1,019.04 (Per 12)
Standard Packaging
$509.52 (Per 6)
Resources
Images
 
 
S9751 - Small Image
 
S9751 - Large Image
 
S9751 - Large Image
Attachments
 
 
S9751 - Specification Sheet
 
S9751 - Specification Sheet
Other Links
 
 
S9751 - Other
 
S9751 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
100 to 277
Wattage
40
Material, Color, and Finish
color rendering index (cri)
83
Finish
white
color temperature
5000
Dimensions and Weight
Diameter
3.81
Size
7.88
Descriptions
Description
40W LED HID RPL (ADJ LT PNLS) 50K
Product Type
40W/Led/Hid/MB/5000K/100-277V
Additional Information
beam angle
360
lumens
5.2k
Base
EX39
dimmable
Non Dimmable
average life
50000
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9751
sub brand
Satco
GTIN
00045923097515
UPC
045923097515
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
HID Replacements
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.29
Carton
12
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat