5334 - Motor Lead Inline Splice 5334, 5-8 KV, 250-500 Kcmil

3M

  • $973.79 (Each)
  • $973.79 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5334
Manufacturer
3M
Manufacturer's Part Number
5334
Description
Motor Lead Inline Splice 5334, 5-8 KV, 250-500 Kcmil
3M™ Motor Lead Inline Splicing Kits 5300 Series Are Designed For Splicing Motor Lead Cables to Incoming Feeder Cables. 3M™ Motor Lead Splicing Kits 5331-5334 Can Accommodate Inline Connections, 5/8 KV Shielded and Non-Shielded Feeders. The Splice’S Main Component, The Slip-On Splice Cover, Is Made From Epdm Rubber. A Mastic Strip Is Used For The Moisture Seal On The Inline Kits.These Kits Are Designed to Be Used With Copper Compression, One- or Two-Hole Lugs. After Being Crimped Onto The Cables, The Lugs A
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007122784 / 00054007122784
Weight per unit
7.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$973.79 (Each)
Resources
Attachments
 
 
5334 - Specification Sheet
Images
 
 
5334 - Large Image
 
5334 - Small Image
Other Links
 
 
5334 - Other
 
5334 - Other
 
5334 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
MOTOR LEAD INLINE SPLICE 5334,5-8 KV,250-500 KCMIL
Product Type
3M™ Motor Lead Inline Splice Kits, Non-Shielded and Shielded
extra long description
3M 7100164408 3M™ Motor Lead Inline
Long Description
3M™ Motor Lead Inline Splicing Kits 5300 Series are designed for splicing motor lead cables to incoming feeder cables. 3M™ Motor Lead Splicing Kits 5331-5334 can accommodate inline connections, 5/8 kV shielded and non-shielded feeders. The splice’s main component, the slip-on splice cover, is made from EPDM rubber. A mastic strip is used for the moisture seal on the inline kits.These kits are designed to be used with copper compression, one- or two-hole lugs. After being crimped onto the cables, the lugs a
Manufacturer Information
Brand
3M
Manufacturers Part Number
5334
GTIN
00054007122784
UPC
054007122784
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Motor Lead Pigtail Splice
Packaging
Weight per each
7.009
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat