7620S23W - Cold Shrink Qtiii 3/C Term Kit, 5-15KV, .33-.50"

3M

  • $1071.29 (Each)
  • $1,071.29 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7620S23W
Manufacturer
3M
Manufacturer's Part Number
7620-S-2-3W
Description
Cold Shrink Qtiii 3/C Term Kit, 5-15KV, .33-.50"
3M™ Cold Shrink QT Iii 7600 S 3W Series Termination Kit Includes A Skirted, 3 Phase Termination. It Ensures A Pliable, Tight Seal For Tape Shield, Wire Shield and Unishield® Power Cables. The Conjunction Of High Dielectric Constant Material and Sealing Compounds Allows The Termination to Withstand Voltages Of 5 to 35KV.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007047483 / 00054007047483
Weight per unit
14.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,071.29 (Each)
Resources
Images
 
 
7620S23W - Small Image
 
7620S23W - Large Image
Attachments
 
 
7620S23W - Specification Sheet
Other Links
 
 
7620S23W - Other
 
7620S23W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
COLD SHRINK QTIII 3/C TERM KIT, 5-15KV, .33-.50"
Long Description
3M™ Cold Shrink QT III 7600 S 3W Series Termination Kit includes a skirted, 3 phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The conjunction of high dielectric constant material and sealing compounds allows the termination to withstand voltages of 5 to 35kV.
Product Type
3M™ Cold Shrink QT-Iii Termination Kit 7620-S-3W, 7680-S-3W
extra long description
3M 7100006922 3M™ Cold Shrink QT-II
Manufacturer Information
Manufacturers Part Number
7620-S-2-3W
Brand
3M
GTIN
00054007047483
UPC
054007047483
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
QT-III
Packaging
Weight per each
14.3
Carton
1
Uses, Certifications, and Standards
standard
AEIC; IEC; JIS
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat