7622S23G - Cold Shrink Qtiii 3/C Term Kit, 5-15KV

3M

  • $1846.23 (Each)
  • $1,846.23 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7622S23G
Manufacturer
3M
Manufacturer's Part Number
7622S23G
Description
Cold Shrink Qtiii 3/C Term Kit, 5-15KV
3M™ Cold Shrink QT Iii 7600 S 3G Series Termination Kit Includes A Skirted, 3 Phase Termination. It Ensures A Pliable, Tight Seal For Tape Shield, Wire Shield and Unishield® Power Cables. The Conjunction Of High Dielectric Constant Material and Sealing Compounds Allows The Termination to Withstand Voltages Of 5 to 35KV.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007436812 / 00054007436812
Weight per unit
7.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,846.23 (Each)
Resources
Images
 
 
7622S23G - Small Image
 
7622S23G - Large Image
Attachments
 
 
7622S23G - Specification Sheet
Brochures
 
 
7622S23G - Brochure
Other Links
 
 
7622S23G - Other
 
7622S23G - Other
 
7622S23G - Other
 
7622S23G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3M™ Cold Shrink QT-Iii Termination Kit 7620-S-3G, 7680-S-3G
extra long description
3M 7000132898 3M™ Cold Shrink QT-II
Description
COLD SHRINK QTIII 3/C TERM KIT, 5-15KV
Long Description
3M™ Cold Shrink QT III 7600 S 3G Series Termination Kit includes a skirted, 3 phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The conjunction of high dielectric constant material and sealing compounds allows the termination to withstand voltages of 5 to 35kV.
Manufacturer Information
Manufacturers Part Number
7622S23G
Brand
3M
GTIN
00054007436812
UPC
054007436812
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
QT-III
Packaging
Weight per each
7.81
Carton
1
Uses, Certifications, and Standards
standard
IEEE
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat