842812P - Cold Shrink Insulator, 500-800 Kcmil

3M

  • $70.01 (Each)
  • $70.01 (Each)

  • $700.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
842812P
Manufacturer
3M
Manufacturer's Part Number
842812P
Description
Cold Shrink Insulator, 500-800 Kcmil
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series Are Designed Using 3M’S Proprietary Cold Shrink Delivery System. Products Are Supplied Prestretched On A Removable Core For Efficiency and Ease Of Installation. Removal Of The Core (Unwinding) After Positioning The Splice Allows The Product to Shrink Into Position Forming A Moisture-Tight Seal. The Live Memory Action Of The Specially Formulated Epdm Material Promotes A Permanent, Durable Environmental Seal and Insulation, With A Typical Operating Te
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007428695 / 00054007428695
Weight per unit
0.0511 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.01 (Each)
Standard Packaging
$700.10 (Per 10)
Resources
Images
 
 
842812P - Large Image
 
842812P - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Descriptions
Description
COLD SHRINK INSULATOR, 500-800 KCMIL
Product Type
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series
extra long description
3M 7000132745 3M™ Cold Shrink Conne
Features
You can rely on our 3M™ 8420 Cold Shrink Connector Insulator when working with projects involving cable splices or solid dielectric insulated wires. It's also a great choice when you need to insulate secondary splices, direct buried or submersible, and dig-in repairs. The insulator provides physical protection for high-voltage, air-insulated connectors and lugs, and it seals out moisture without losing pressure. ANSI Certified and RoHS 2011/65/EU Compliant, this product is both flexible and durable.
Long Description
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series are designed using 3M’s proprietary cold shrink delivery system. Products are supplied prestretched on a removable core for efficiency and ease of installation. Removal of the core (unwinding) after positioning the splice allows the product to shrink into position forming a moisture-tight seal. The live memory action of the specially formulated EPDM material promotes a permanent, durable environmental seal and insulation, with a typical operating te
Additional Information
Cable Type
Power Cable
Shielding Type
Tape Shield; UniShield(R); Wire Shield
Manufacturer Information
Brand
3M
Manufacturers Part Number
842812P
GTIN
00054007428695
UPC
054007428695
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Cold Shrink Splice
Packaging
Weight per each
0.0511
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat