FP3011448 - Thin-Wall Heat Shrink Tubing, 1/4 - 48", BK

3M

  • $4.28 (Each)
  • $4.28 (Each)

  • $51.36 (Per 12)

Availability: In Stock Locally
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
FP3011448
Manufacturer
3M
Manufacturer's Part Number
FP0.250BK48"S
Description
Thin-Wall Heat Shrink Tubing, 1/4 - 48", BK
Heat Shrink Tube, Black Insulation Color, -67 °F Operating Temperature, +275 °F Operating Temperature, 48 In Overall Length, 600 V, 0.07 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
31201500 - Tape
UPC/GTIN
051128595770 / 00051128595770
Weight per unit
0.0659 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.28 (Each)
Standard Packaging
$51.36 (Per 12)
Resources
Images
 
 
FP3011448 - Large Image
 
FP3011448 - Small Image
 
FP3011448 - Large Image
Brochures
 
 
FP3011448 - Brochure
Other Links
 
 
FP3011448 - Other
Attachments
 
 
FP3011448 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Insulation Color
Black
Dimensions and Weight
Overall Length
48 in
Descriptions
Product Type
Heat Shrink Tube
Long Description
Heat Shrink Tube, Black Insulation Color, -67 °F Operating Temperature, +275 °F Operating Temperature, 48 in Overall Length, 600 V, 0.07 lb
Short Description
1/4" Heat Shrink Tubing, Flexible Polyolefin, Black
Description
HEAT SHRINK THIN-WALL TUBING 1/4-48"-BLACK-12PC
Special Features
Flexible, Polyolefin
Features
3M™ Heat Shrink Tubing FP-301 is color coded for quick and easy identification of the wire. This split resistant, flame retardant tubing is used as shrink fit, electrical insulation over cable splices or terminations. The high expansion ratio tubing is mechanically tough, easily markable and resists cold flow. It is ideal for lightweight wire harness covering, fire resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of 67 to 275 degrees F ( 55 to 135 degrees
extra long description
3M 7100007366 3M™ Heat Shrink Thin-
Additional Information
Minimum Operating Temperature
-67 °F
Maximum Operating Temperature
+275 °F
Maximum Voltage Rating
600 V
Standards Met
Ul;CSA
package quantity
1 CT;12 PK
Manufacturer Information
Manufacturers Part Number
FP0.250BK48"S
Brand
Minnesota Mining (3M)
GTIN
00051128595770
UPC
051128595770
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Single (Thin) Wall
Packaging
Weight
0.07 lb
Weight per each
0.0659
Carton
1
Package
12
Uses, Certifications, and Standards
standard
UL, CSA, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FP3011448.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of FP3011448.

3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provid...
  • Our Part #: FP3011448BLACK
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 7100007366
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 12 ($51.36) ·
FP3011448BLACK - Minnesota Mining (3M)

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.28

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat