FP3011848BLACK - Thin-Wall Heat Shrink Tubing, 1/8 - 48", BK

3M

  • $3.35 (Each)
  • $3.35 (Each)

  • $83.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FP3011848BLACK
Manufacturer
3M
Manufacturer's Part Number
FP0.125BK48"S
Description
Thin-Wall Heat Shrink Tubing, 1/8 - 48", BK
Thin Wall Shrink Tube, Polyolefin Material, Black, 2400 Psi Tensile Strength, 400 % Elongation At Break, 600 V, 1/8 In Cable Size, 0.062 In;1.57 MM Recovered Diameter, 0.125 In Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 FT Length, 0.02 In Thickness, 10 Yr Shelf Life, 0.03 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
31201500 - Tape
UPC/GTIN
051128599792 / 00051128599792
Weight per unit
0.0314 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.35 (Each)
Standard Packaging
$83.75 (Per 25)
Resources
Images
 
 
FP3011848BLACK - Large Image
 
FP3011848BLACK - Small Image
 
FP3011848BLACK - Large Image
Brochures
 
 
FP3011848BLACK - Brochure
Other Links
 
 
FP3011848BLACK - Other
Attachments
 
 
FP3011848BLACK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyolefin
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
4 ft
Thickness
0.02 in;0.51 mm
Descriptions
Product Type
Thin Wall Shrink Tube
Thin Wall Heat Shrink Tube
Long Description
Thin Wall Shrink Tube, Polyolefin Material, Black, 2400 psi Tensile Strength, 400 % Elongation at Break, 600 V, 1/8 in Cable Size, 0.062 in;1.57 mm Recovered Diameter, 0.125 in Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 ft Length, 0.02 in Thickness, 10 yr Shelf Life, 0.03 lb/EA
Features
Description 3M(TM) Heat Shrink Tubing 3M FP-301 offers an excellent balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all 3M FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow. 3M FP-301 tubing is rated for continuous operation at -55°C (-67°F) to 135°C (275°F), and is designed to withstand elevated temperatures to 300°C (572°F) for short periods. Minimum shrink tem
Short Description
Thin Wall Heat Shrink Tube, Polyolefin, Black, 25 CA
Special Features
3m Clear Tubing Fp-301 Provides Excellent Visibility For Component Packing;Split Resistant
Description
THIN-WALL HEAT SHRINK TUBING, 1/8 - 48", BK
extra long description
3M 7100007364 3M™ Heat Shrink Thin-
Additional Information
Elongation at Break
400 %
Tensile Strength
2400 psi
Cable Size
1/8 in
Maximum Recovered Diameter
0.062 in;1.57 mm
Minimum Expanded Diameter
0.125 in;3.18 mm
Minimum Operating Temperature
-67 °F;-55 °C
Maximum Operating Temperature
+275 °F;+135 °C
Shelf Life
10 yr
Standards Met
SAE-AMS-DTL-23053/5, Class 1, Class 2;AMS-3636;AMS-3637;UL Listed File E-39100;CSA Certified CSA Certified LR38227;MIL-I-23053/5;MIL-DTL-23053;RoHS Compliant
Made in USA
yes
package quantity
25 CA
Shrink Ratio
2:1
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
FP0.125BK48"S
sub brand
3M(TM)
GTIN
00051128599792
UPC
051128599792
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Thin-Wall Flexible Polyolefin
Packaging
Weight
0.03 lb/EA
Weight per each
0.0314
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Construction;Industrial;Military
standard
UL Recognized, CSA Certified, ABS, and AMS 3636 & 3637
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat