FP30131648BLUE - FP 3/16 Bu 48" 25/BX 3000187bu

3M

  • $4.00 (Each)
  • $4.00 (Each)

  • $100.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FP30131648BLUE
Manufacturer
3M
Manufacturer's Part Number
7000133549
Description
FP 3/16 Bu 48" 25/BX 3000187bu
3M 7000133549 3M™ Heat Shrink Thin-
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051128596524 / 00051128596524
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.00 (Each)
Carton
$100.00 (Per 25)
Resources
Images
 
 
FP30131648BLUE - Large Image
 
FP30131648BLUE - Small Image
Attachments
 
 
FP30131648BLUE - Specification Sheet
Other Links
 
 
FP30131648BLUE - Other
 
FP30131648BLUE - Other
Brochures
 
 
FP30131648BLUE - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
FP 3/16 BU 48" 25/BX 3000187BU
Product Type
3M™ Heat Shrink Thin-Wall Flexible Polyolefin Tubing FP-301
Features
3M™ Heat Shrink Tubing FP-301 is color coded for quick and easy identification of the wire. This split resistant, flame retardant tubing is used as shrink fit, electrical insulation over cable splices or terminations. The high expansion ratio tubing is mechanically tough, easily markable and resists cold flow. It is ideal for lightweight wire harness covering, fire resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of 67 to 275 degrees F ( 55 to 135 degrees
Special Features
"Flexible, Polyolefin"
Long Description
3M 7000133549 3M™ Heat Shrink Thin-
Manufacturer Information
Brand
3M
Manufacturers Part Number
7000133549
GTIN
00051128596524
UPC
051128596524
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Thin-Wall Flexible Polyolefin
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.04
Carton
25
Uses, Certifications, and Standards
standard
"UL, CSA, ABS"
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat