FP301H332RD - FP 3/32 RD 48IN 25/BX 3000094RD

3M

  • $1.82 (Each)
  • $1.82 (Each)

  • $45.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FP301H332RD
Manufacturer
3M
Manufacturer's Part Number
FP301-3/32-48"-RED-25 PCS
Description
FP 3/32 RD 48IN 25/BX 3000094RD
3/32, 2:1 Thin Wall, 48" Red, 25 PCS
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/GTIN
051128599754 / 00051128599754
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.82 (Each)
Standard Packaging
$45.50 (Per 25)
Resources
Images
 
 
FP301H332RD - Large Image
Attachments
 
 
FP301H332RD - Specification Sheet
Other Links
 
 
FP301H332RD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Red Safety
Dimensions and Weight
Length
72513
Descriptions
Product Type
3/32, 2:1 Thin Wall, 48" Red, 25 PCS
Description
FP 3/32 RD 48IN 25/BX 3000094RD
extra long description
3M FP301-3/32-48"-Red-25-Pcs 3/32,
Long Description
3/32, 2:1 Thin Wall, 48" Red, 25 Pcs
Additional Information
outside diameter
3/32 Inch
Dielectric Strength
900 Volt
Shrink Ratio
E92CSR
Manufacturer Information
Manufacturers Part Number
FP301-3/32-48"-RED-25 PCS
Brand
3M
GTIN
00051128599754
UPC
051128599754
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Thin-Wall Flexible Polyolefin
Packaging
Weight per each
0.05
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL Recognized, CSA Certified, ABS, and AMS 3636 & 3637
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat