UF2 - Splice Kit UF2 Stretched

3M

  • $66.43 (Each)
  • $66.43 (Each)

  • $398.58 (Per 6)
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
UF2
Manufacturer
3M
Manufacturer's Part Number
UF2-SPLICE KIT
Description
Splice Kit UF2 Stretched
3M™ Scotchlok™ Uf Series Standard Splice Kits Include All The Accessories Required to Offer A Reliable, Moisture Proof Electrical Connection For Type Uf B Underground Feeders. These Kits Are Suitable to Use On 600V Rated, Flat, Non Shielded Uf Cables.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007429210 / 00054007429210
Weight per unit
0.7093 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.43 (Each)
Standard Packaging
$398.58 (Per 6)
Resources
Images
 
 
UF2 - Large Image
Attachments
 
 
UF2 - Specification Sheet
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
SPLICE KIT UF2 STRETCHED
Features
The Splice Kit UF Series consists of a connector insulation assembly and a heat shrink tube. The connector assembly contains four cylindrical set screw connectors separated by a piece of vinyl insulation. The heat shrink tube is a heavy wall, adhesive lined tube and is UL Listed and RoHS 2011/65/EU Compliant. It withstands a temperature range of 67 to 230 degrees F ( 55 to 110 degrees C).
Product Type
3M™ Splice Kit Uf
extra long description
3M 7000132747 3M™ Splice Kit UF
Long Description
3M™ Scotchlok™ UF Series Standard Splice Kits include all the accessories required to offer a reliable, moisture proof electrical connection for type UF B underground feeders. These kits are suitable to use on 600V rated, flat, non shielded UF cables.
Manufacturer Information
Brand
3M
Manufacturers Part Number
UF2-SPLICE KIT
GTIN
00054007429210
UPC
054007429210
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Splice Kit
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.7093
Carton
1
Package
6
Uses, Certifications, and Standards
Application
moisture proof electrical connection for type U.F.-B underground feeder cable rated for 600 volts (Copper Wire Only) ranging from #14/3 without ground wire up to #8/3 with ground wire.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UF2.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of UF2.

3M™ Scotchlok™ Uf Series Standard Splice Kits Include All The Accessories Requir...
  • Our Part #: 05400742921
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7000132747
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($66.43) ·
05400742921 - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$66.43

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat