15T6145V - 15W 145V T6 Cand Base Clear Incand Exit Lamp

Osram Sylvania

  • $6.64 (Each)
  • $6.64 (Each)

  • $398.40 (Per 60)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
15T6145V
Manufacturer
Osram Sylvania
Manufacturer's Part Number
15T6145V
Description
15W 145V T6 Cand Base Clear Incand Exit Lamp
Lamp, 15 W; 145 V; Shape Designation T6; C7A Filament; Candelabra Base; Clear; Intensity 112 Lumen; Overall Length 3-1/16 Inch; Life 2000 HR; Application General Purpose, Switchboard; Standard Package 60; Base Material Aluminum
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Tubular T Shape L Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
-
UPC/EAN/GTIN
046135180781
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.64 (Each)
Standard Packaging
$398.40 (Per 60)
Resources
Images
 
 
15T6145V - Small Image
 
15T6145V - Large Image
Attachments
 
 
15T6145V - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
145 V
Wattage
15 W
Material, Color, and Finish
Base Type
Candelabra
Color
Clear
Dimensions and Weight
Overall Length
3-1/16 INCH
Descriptions
Long Description
LAMP, 15 W; 145 V; SHAPE DESIGNATION T6; C7A FILAMENT; CANDELABRA BASE; CLEAR; INTENSITY 112 LUMEN; OVERALL LENGTH 3-1/16 INCH; LIFE 2000 HR; APPLICATION GENERAL PURPOSE, SWITCHBOARD; STANDARD PACKAGE 60; BASE MATERIAL ALUMINUM
Product Type
Tubular Incandescent Lamp
Description
15W 145V T6 CAND BASE CLEAR INCAND EXIT LAMP
Additional Information
Base Material Aluminum
Commodity Description
Lamps - Incandescent
Additional Information
Filament Type
End Flange
Intensity
112 LUMEN
Manufacturer Information
Brand
OSRAM SYLVANIA
Manufacturers Part Number
15T6145V
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Packaging
Standard Package
60 A
Weight per each
2
Carton
1
Package
60
Uses, Certifications, and Standards
Application
GENERAL PURPOSE, SWITCHBOARD
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat