20T6.5DCIF - 20W 120V DC Bay Base Frosted Incand Exit Lamp

Sylvania

  • $2.85 (Each)
  • $2.85 (Each)

  • $171.00 (Per 60)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20T6.5DCIF
Manufacturer
Sylvania
Manufacturer's Part Number
20T6.5DC/IF-120V/18144
Description
20W 120V DC Bay Base Frosted Incand Exit Lamp
Incandescent T6.5 Bulb Shape Exit Light Inside Frost Double Contact Bayonet Base 20WATT 120volt
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Tubular T Shape L Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135181443 / 00046135181443
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.85 (Each)
Standard Packaging
$171.00 (Per 60)
Resources
Images
 
 
20T6.5DCIF - Small Image
 
20T6.5DCIF - Large Image
Attachments
 
 
20T6.5DCIF - Specification Sheet
Other Links
 
 
20T6.5DCIF - Other
 
20T6.5DCIF - Other
 
20T6.5DCIF - Other
Tech Bulletins
 
 
20T6.5DCIF - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
Incandescent
Voltage Rating
120
Wattage
20
Shape
T20
Material, Color, and Finish
color rendering index (cri)
100
color temperature
2850
Finish
Inside Frost
Descriptions
Product Type
20T65DCIF 120V 60/CS 1/Sku
Description
20W 120V DC BAY BASE FROSTED INCAND EXIT LAMP
extra long description
SYL 20T6.5DC/IF-120V/18144 20T65DCI
Long Description
Incandescent T6.5 Bulb Shape Exit Light Inside Frost Double Contact Bayonet Base 20Watt 120Volt
Additional Information
average life
10000
lumens
90
Base
BA15d Double Contact Bayonet
Voltage
120.00 V
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
20T6.5DC/IF-120V/18144
GTIN
00046135181443
UPC
046135181443
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Packaging
Weight per each
0.05
Carton
1
Package
60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat