41102 - 10W Led BR30 40K 650LM Dim

Sylvania

  • $2.79 (Each)
  • $2.79 (Each)

  • $44.64 (Per 16)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
41102
Manufacturer
Sylvania
Manufacturer's Part Number
ECOLED10BR30DIM8407YVRP4/41102
Description
10W Led BR30 40K 650LM Dim
Eco Led BR30, 9W, Dimmable, 80CRI, 650 Lumen, 4000K, 7700 Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135411021 / 00046135411021
Weight per unit
0.2438 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.79 (Each)
Standard Packaging
$44.64 (Per 16)
Resources
Images
 
 
41102 - Large Image
 
41102 - Small Image
Attachments
 
 
41102 - Specification Sheet
Tech Bulletins
 
 
41102 - Tech Bulletin
Other Links
 
 
41102 - Other
 
41102 - Other
 
41102 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10.00
Voltage Rating
120.00
Shape
BR30
Lamp Type
LED BR30
Material, Color, and Finish
color rendering index (cri)
80
Style
BR30-Shape
Dimensions and Weight
Size
3.74
Descriptions
Description
10W LED BR30 40K 650LM DIM
extra long description
SYL ECOLED9BR30DIM8407YVRP4/41102 E
Product Type
ECOLED9BR30DIM8407YVRP4 16/CS 4/Sku
Long Description
ECO LED BR30, 9W, Dimmable, 80CRI, 650 Lumen, 4000K, 7700 life
Additional Information
Voltage
120.00 V
Base
E26 Medium
lumens
650
average life
7700
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
ECOLED10BR30DIM8407YVRP4/41102
GTIN
00046135411021
UPC
046135411021
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.2438
Carton
1
Package
16
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat