MS400PSBU0NLY - 400W Pulse Start Metal Halide

Osram Sylvania

  • $54.00 (Each)
  • $54.00 (Each)

  • $324.00 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MS400PSBU0NLY
Manufacturer
Osram Sylvania
Manufacturer's Part Number
MS400/PS/BU-ONLY
Description
400W Pulse Start Metal Halide
Hid Lamp, Pulse Start Metal Halide; 400 W; Shape Designation BT37; Mogul Base; Clear; Ansi Code/Ballast M135ZC; Initial Intensity 41000 Lumen; Color Rendering Index 65; Color Temperature 4000 K; Operating Position Base Up Within 15 Deg; Life 30000
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
-
UPC/EAN/GTIN
046135645259
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.00 (Each)
Standard Packaging
$324.00 (Per 6)
Resources
Images
 
 
MS400PSBU0NLY - Small Image
 
MS400PSBU0NLY - Large Image
Attachments
 
 
MS400PSBU0NLY - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
400 W
Initial Intensity
41000 LUMEN
Material, Color, and Finish
Color Temperature in Kelvin
4000 K
Color Rendering Index
65 DEG C
Color
Clear
Base Type
Mogul
Descriptions
Product Type
Metal Halide Lamp
Description
400W PULSE START METAL HALIDE
Long Description
HID LAMP, PULSE START METAL HALIDE; 400 W; SHAPE DESIGNATION BT37; MOGUL BASE; CLEAR; ANSI CODE/BALLAST M135ZC; INITIAL INTENSITY 41000 LUMEN; COLOR RENDERING INDEX 65; COLOR TEMPERATURE 4000 K; OPERATING POSITION BASE UP WITHIN 15 DEG; LIFE 30000
Commodity Description
Lamps - High Intensity Discharge (Mercury Vapor/Quartz)
Additional Information
Initial Intensity in Lumen
33326
Operating Position
BASE UP WITHIN 15 DEG
ANSI Code/Ballast
M135ZC
Manufacturer Information
Brand
OSRAM SYLVANIA
Manufacturers Part Number
MS400/PS/BU-ONLY
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Type
PULSE START METAL HALIDE
Packaging
Standard Package
6 in
Weight per each
1.18
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat