MVR400UPA - 400W P/S Metal Halide Universal Burn Lamp

Ge Traditional Lamps

  • $43.37 (Each)
  • $43.37 (Each)

  • $260.22 (Per 6)

In-Stock: 37 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MVR400UPA
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
MVR400/U/PA
Description
400W P/S Metal Halide Universal Burn Lamp
Metal Halide Lamp, 60, 4000 K, 31200 LM (Horizontal);39400 LM (Vertical) Brightness (Lumens), 400 W, Clear, Hard Glass Material, 15000 H (Horizontal);20000 H (Vertical) Average Life, E39 Mogul Screw Base, M135/M155 Ansi Ballast Code, Non Dimmable, 4.62 In Diameter, 11.5 In Height, 61.11 % Mercury Content, 4.45 LB
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Mark as Incorrect
Suggest a New Category
Classification
Metal Halide
UNSPSC
39101614 - Metal halide lamp HID
UPC/GTIN
043168786669 / 00043168786669
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.37 (Each)
Standard Packaging
$260.22 (Per 6)
Stock Availability
Brownwood
0 (Find nearest stock)
DFW RDC
0
All Stores
37
Resources
Images
 
 
MVR400UPA - Small Image
 
MVR400UPA - Large Image
 
MVR400UPA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hard Glass
Wattage
400
Material, Color, and Finish
Base Type
E39 Mogul Screw
Color
Clear
Color Rendering Index
60
Color Rendering Index (Cri)
60
Color Temperature
4000 K
Finish
Clear
Style
Enclosed fixtures only
Dimensions and Weight
Diameter
4.62 in
Height
11.5 in
Descriptions
Description
400W P/S METAL HALIDE UNIVERSAL BURN LAMP
Extra Long Description
GEL MVR400/U/PA 78666 MULTIVAPOR
Long Description
Metal Halide Lamp, 60, 4000 K, 31200 lm (Horizontal);39400 lm (Vertical) Brightness (Lumens), 400 W, Clear, Hard Glass Material, 15000 h (Horizontal);20000 h (Vertical) Average Life, E39 Mogul Screw Base, M135/M155 ANSI Ballast Code, Non Dimmable, 4.62 in Diameter, 11.5 in Height, 61.11 % Mercury Content, 4.45 lb
Product Type
Metal Halide Lamp
Short Description
Metal Halide Lamp, 4000K, 400W, Clear, E39 Mogul Screw
Special Features
11.5IN Length
Additional Information
ANSI Ballast Code
M135/M155
Average Life
15000 h (Horizontal);20000 h (Vertical)
Base
Mogul Screw (E39)
Brightness (Lumens)
31200 lm (Horizontal);39400 lm (Vertical)
Mercury Content
61.11 %
Package Quantity
6 CA
Manufacturer Information
Brand
Ge Traditional Lamps
Manufacturers Part Number
MVR400/U/PA
GTIN
00043168786669
UPC
043168786669
Taxonomies, Classifications, and Categories
Category Description
METAL HALIDE
Packaging
Weight
4.45 lb
Weight per each
0.74
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Universal burning position
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 37

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
25 View Store

A-L

Location Stock Available
Katy
1 View Store

* All prices subject to change.

Begin Live Chat