5257GR - 2" 90D LT Ground Conn

T&B Ind Fitting

  • $344.96 (Each)
  • $344.96 (Each)

  • $1,724.80 (Per 5)

  • $34,496.09 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5257GR
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5257GR
Description
2" 90D LT Ground Conn
2 Inch 90 Degree Malleable Iron External Bonding Liquidtight Connector, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
786210896205 / 00786210896205
Weight per unit
3.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$344.96 (Each)
Carton
$344.96 (Each)
Standard Packaging
$1,724.80 (Per 5)
Resources
Images
 
 
5257GR - Small Image
 
5257GR - Large Image
Attachments
 
 
5257GR - Specification Sheet
Other Links
 
 
5257GR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Electro Zinc Plated/Chromate Coating
Dimensions and Weight
Size
2 INCH
Descriptions
Description
2" 90D LT GROUND CONN
Product Type
2IN 90D LT Noninsul GRND Conn Irn
extra long description
ABB 5257GR 2IN 90D LT NONINSUL GRND
Long Description
2 Inch 90 Degree Malleable Iron External Bonding Liquidtight Connector, Non-insulated
Manufacturer Information
Manufacturers Part Number
5257GR
Brand
T&B Ind Fitting
GTIN
00786210896205
UPC
786210896205
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Grounding Connectors-90 degree
Packaging
Weight per each
3.05
Carton
1
Package
5
Uses, Certifications, and Standards
Application
To positively bond conduit to box or enclosure
standard
UL E3060, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat