54874BE - 400MCM 2H Cop Lug

Color-Keyed

  • $27.27 (Each)
  • $27.27 (Each)

  • $163.61 (Per 6)

  • $2,726.83 (Per 100)
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
54874BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54874BE
Description
400MCM 2H Cop Lug
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 400 Kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 76, Die Color Code Blue
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210898087 / 5414363110989 / 00786210898087
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.27 (Each)
Carton
$163.61 (Per 6)
Resources
360 Images
 
 
54874BE - 360 Image
Images
 
 
54874BE - Small Image
 
54874BE - Large Image
 
54874BE - Large Image
 
54874BE - Large Image
Other Links
 
 
54874BE - Other
 
54874BE - Other
Attachments
 
 
54874BE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Blue
Descriptions
Description
400MCM 2H COP LUG
Product Type
Cu TP 2HL Lug Longbrl 400 1/2B Blu
Long Description
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 400 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 76, Die Color Code Blue
extra long description
ABB 54874BE CU TP 2HL LUG LONGBRL 4
Additional Information
Stud Size
1/2 in
Number of Holes
2
Cable Size
400 kcmil
Manufacturer Information
Manufacturers Part Number
54874BE
Brand
COLOR-KEYED
GTIN
00786210898087
UPC
786210898087
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.41
Carton
6
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54874BE.
Jump To:

Similar Items

Similar items are close alternatives to 54874BE, though they may not be 100% alike.

2HOLE Long Barrel Copper Compression LUG400 MCM-1/2" Bolt Long Barrel Copper Com...
  • Our Part #: L400N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L400N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($146.42) ·
L400N - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.40

Each

QTY:
Each
Add
400 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal ...
  • Our Part #: YA322N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA322N
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 6 ($323.28) ·
YA322N - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$53.88

Each

QTY:
Each
Add
400 Kcmil Code Cu Compression Terminal
  • Our Part #: YA322LN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: YA322LN
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 6 ($387.00) ·
YA322LN - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$64.50

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54874BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31160 3M Electrical Products 00054007119791
YA322N ABB Low Voltage Products n/a
VHCL-400-12BN Anderson n/a
VHCL40012BN Anderson n/a
YA32-2LN Burndy 00781810505526
YA32-2N Burndy 00781810505588
YA322N Burndy 78181050558
DPL402N DOSSERT n/a
L 400N Greaves n/a
L-400-N Greaves 00784491400357
VHCL40012BN Hubbell Power Systems 00096359338086
88-678 Ideal Industries n/a
CLND-400-12-134 ILSCO 00783669645026
CLWD-400-12-134 ILSCO 00783669645033
CRA-400L2 ILSCO n/a
CSWD-400-12-134 ILSCO 00783669645057
94386 Morris 00601986943864
L400N NSi Industries 00662381035165
LCC400-12-6 Panduit 00074983902606
LCD400-12-6 Panduit 00074983901043
BBLU-040D Penn-Union 00785037216524
BBLU040D Penn-Union 78503721652
40LL12 TE Connectivity n/a
54874BE Thomas & Betts 00786210898087
L 400 N Thomas & Betts n/a
L400-N Thomas & Betts 00783786739141
LCN-400 Thomas & Betts 00783786032655
54483 Thomas & Betts 00786210544830
54874 Thomas & Betts n/a
L400N Thomas & Betts n/a
54874BELP Thomas & Betts 78620988618
54874BEPF Thomas & Betts 00786210321448
LCN400 Thomas & Betts 78378603265

* All prices subject to change.

Begin Live Chat