YA322LN - 400MCM 2H Lug

Burndy

  • $66.44 (Each)
  • $66.44 (Each)

  • $398.64 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
YA322LN
Manufacturer
Burndy
Manufacturer's Part Number
YA322LN
Description
400MCM 2H Lug
400 Kcmil Code Cu Compression Terminal
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810505526 / 00781810505526
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$66.44 (Each)
Standard Packaging
$398.64 (Per 6)
Resources
Images
 
 
YA322LN - Small Image
 
YA322LN - Large Image
Attachments
 
 
YA322LN - Specification Sheet
Features
Conductor Size
400 (Navy), 400 KCMIL Stranded (Code)
Voltage Rating
600 V to 35 KV
Material
Electro-Tin Plated Copper
Material, Color, and Finish
Color
Blue
Conductor Material
Copper
Dimensions and Weight
Overall Length
4.88 INCH
Descriptions
Product Type
Compression Terminal
extra long description
ELECTRO-TIN PLATED COPPER MATERIAL; BLUE COLOR; 4.88 INCH OVERALL LENGTH; 1.19 INCH BARREL LENGTH; COPPER CONDUCTOR MATERIAL; UL, CSA APPROVAL; 600 V TO 35 KV VOLTAGE RATING; 400 (NAVY), 400 KCMIL STRANDED (CODE) CONDUCTOR SIZE; 1/2 INCH STUD SIZE; 19/470 DIE INDEX; 1.4 INCH W X 0.19 INCH THK PAD SIZE; 2 PAD HOLE(S); 1-3/4 INCH PAD HOLE SPACING; SHORT, SKIVED, STANDARD, STRAIGHT BARREL TYPE; HYLUG[TM] BRAND; ROHS COMPATIBLE; INCLUDES INSPECTION WINDOW; TEMPERATURE RATING 90 DEG C; WIRE STRIP LENGTH 1-1/4 I
Description
400MCM 2H LUG
Long Description
COMPRESSION TERMINAL, ELECTRO-TIN PLATED COPPER MATERIAL; BLUE COLOR; 4.88 INCH OVERALL LENGTH; 1.19 INCH BARREL LENGTH; COPPER CONDUCTOR MATERIAL; UL, CSA APPROVAL; 600 V TO 35 KV VOLTAGE RATING; 400 (NAVY), 400 KCMIL STRANDED (CODE) CONDUCTOR SIZE
Commodity Description
LARGE TERMINALS & CONNECTORS
Additional Information
RoHS Compatible; Includes Inspection Window; Temperature Rating 90 Deg C; Wire Strip Length 1-1/4 Inch; Cable Entry Type Beveled Entry, Chamfered
Additional Information
Pad Hole Spacing
1-3/4 INCH
Stud Size
1/2 INCH
Barrel Length
1.19 INCH
Pad Size
1.4 INCH W X 0.19 INCH THK
Die Index
19/470
Number of Pad Holes
2
Barrel Type
Short, Skived, Standard, Straight
Manufacturer Information
Brand
HYLUG[TM]
Manufacturers Part Number
YA322LN
Model
YA-2LN
GTIN
00781810505526
UPC
781810505526
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0
Carton
1
Package
6
Uses, Certifications, and Standards
Approval
UL, CSA
You must have an account to view stock levels
These alternate items can be purchased instead of YA322LN.
Jump To:

Cross Referenced

These items are similar to YA322LN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31160 3M Electrical Products 00054007119791
VHCL40012BN Anderson n/a
VHCL-400-12BN Anderson n/a
YA322LN Burndy 00781810505526
DPLS402N DOSSERT n/a
CPL400BN ESP n/a
GL400N Greaves 784491320563
L 400N Greaves n/a
L-400-N Greaves 00784491400357
CHL400BN Hubbell Power Systems 96359299042
VHCS-500-12BN Hubbell Power Systems 96359338741
VHCS40012BN Hubbell Power Systems 00096359364849
VHCS-500-12B Hubbell Power Systems n/a
CCL40050 Ideal Industries n/a
88-603 Ideal Industries n/a
CLND-400-12-134 ILSCO 00783669645026
CLWD-400-12-134 ILSCO 00783669645033
CRA-400L2 ILSCO n/a
CSWD-400-12-134 ILSCO 00783669645057
CRA-500L2 ILSCO n/a
SL4012 KLAUKE n/a
MSB4008N MAC n/a
94386 Morris 00601986943864
50552 NAED n/a
GL400N NSi Industries 662381036568
L400N NSi Industries 00662381035165
LCDX250-12-X Panduit 74983423996
LCD40012X Panduit n/a
LCC400-12-6 Panduit 00074983902606
LCD400-12-6 Panduit 00074983901043
LCDX25012X Panduit n/a
BLU-035D Penn-Union 785037233200
BLU-040D Penn-Union 785037233590
BBLU-040D Penn-Union 00785037216524
BLU 040D Penn-Union 00785037233590
BLU040D Penn-Union 78503723359
BLU040D PU n/a
CL4002N SOUTHPORT IND. n/a
54286 Thomas & Betts 786210542867
CTL4002 Thomas & Betts 783786131990
HL400N Thomas & Betts 783786731718
54874BE Thomas & Betts 00786210898087
L 400 N Thomas & Betts n/a
L400-N Thomas & Betts 00783786739141
LCN400 Thomas & Betts 00783786032655
CTL5002 Thomas & Betts 00783786410491
2931 Topaz 751338818262
There were no add-on items found for YA322LN.

* All prices subject to change.