68S - 4 11/16 X 2 3/4 Floor Box

Steel City

  • $148.34 (Each)
  • $148.34 (Each)

  • $593.36 (Per 4)
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
68S
Manufacturer
Steel City
Manufacturer's Part Number
68 S
Description
4 11/16 X 2 3/4 Floor Box
Single Gang Flush Service Floor Box, 47 Cubic Inches, Length 4-11/16 Inches, Width 4-1/4 Inches, Depth 2-3/4 Inches, 1/2 Inch 3/4 Inch Knockout, Galvanized Steel, For Power or Communications/Data
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
785991600209 / 5415022443462 / 00785991600209
Weight per unit
2.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$148.34 (Each)
Standard Packaging
$593.36 (Per 4)
Resources
Images
 
 
68S - Small Image
 
68S - Large Image
360 Images
 
 
68S - 360 Image
Other Links
 
 
68S - Other
Attachments
 
 
68S - Specification Sheet
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
STAMPED STEEL
Descriptions
Description
4 11/16 X 2 3/4 FLOOR BOX
Product Type
1-G Flush SVC FLR-BX 47CU 1/2-3/4ko
extra long description
ABB 68 S 1-G FLUSH SVC FLR-BX 47CU
Long Description
Single Gang Flush Service Floor Box, 47 Cubic Inches, Length 4-11/16 Inches, Width 4-1/4 Inches, Depth 2-3/4 Inches, 1/2 Inch 3/4 Inch Knockout, Galvanized Steel, For Power or Communications/Data
Special Features
Concrete tight, fully adjustable with electro galvanized body and hardware
Additional Information
Knockouts
6
Manufacturer Information
Manufacturers Part Number
68 S
Brand
Steel City
GTIN
00785991600209
UPC
785991600209
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Flush Service
Packaging
Weight per each
2.375
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Ideal for the modern office with workstations that have power, communications and data equipment
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 68S.
Jump To:

Cross Referenced

These items are similar to 68S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B2529 Hubbell Wiring Device-Kellems 00783585101804
6257 Raco 00050169062579
68S Thomas & Betts 00785991600209
885B Legrand Wiremold 00786564540397

* All prices subject to change.

Begin Live Chat