8H3 - 8STR 3W Cu Split Bolt

Blackburn Mechanical

  • $5.34 (Each)
  • $5.34 (Each)

  • $534.18 (Per 100)

  • $5,341.80 (Per 1,000)
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
8H3
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
8H3
Description
8STR 3W Cu Split Bolt
Type H High Strength Split-Bolt Connector Made Of Bronze Alloy For Use On Copper Conductors. Conductor Range For Equal Main and Tap 8 STR.-12 Sol.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
783786200276 / 00783786200276
Weight per unit
0.027 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.34 (Each)
Carton
$534.18 (Per 100)
Standard Packaging
$5,341.80 (Per 1,000)
Resources
Images
 
 
8H3 - Small Image
 
8H3 - Large Image
Other Links
 
 
8H3 - Other
Attachments
 
 
8H3 - Specification Sheet
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
Bronze Alloy
Material, Color, and Finish
Color
Metallic
Descriptions
Description
8STR 3W CU SPLIT BOLT
Long Description
Type H High Strength Split-Bolt Connector made of Bronze Alloy for Use on Copper Conductors. Conductor Range for Equal Main and Tap 8 Str.-12 Sol.
Special Features
Bolt and nut of high-strength corrosion-resistant bronze alloy. Copper pressure bar. Bolt and nut of hex design
Product Type
H-STRNGTH Splitblt Conn 8-12SLD
extra long description
ABB 8H3 H-STRNGTH SPLITBLT CONN 8-1
Manufacturer Information
Brand
Blackburn Mechanical
GTIN
00783786200276
UPC
783786200276
Taxonomies, Classifications, and Categories
Type
Split-Bolt
Category Description
SPLIT BOLTS
Packaging
Weight per each
0.027
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Splicing, tapping or terminating conductors in power and grounding electrical connection
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8H3.
Jump To:

Similar Items

Similar items are close alternatives to 8H3, though they may not be 100% alike.

Split Bolt Connector, #10 Awg (Stranded) Conductor Size, #8 Awg (Stranded) Condu...
  • Our Part #: SBC8C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SBC8C
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($405.40) ·
SBC8C - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.05

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8H3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
A2-L Greaves 00784491101407
C8L Hubbell Power Systems n/a
N8L NSi Industries 00662381020208
SBC8L Panduit n/a
SEL-8 Penn-Union 00785037599726
8H3 Thomas & Betts 00783786200276
E8L Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat