SBC8C - Split Bolt Conn

Panduit

  • $4.05 (Each)
  • $4.05 (Each)

  • $405.40 (Per 100)

Availability: Currently Out Of Stock
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
SBC8C
Manufacturer
Panduit
Manufacturer's Part Number
SBC8C
Description
Split Bolt Conn
Split Bolt Connector, #10 Awg (Stranded) Conductor Size, #8 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 0.86 In Overall Length, 1 LB/Ea
Slang Terms
Bug, Kearnys, Split Bolt Connector, Monkey balls
Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
074983904020 / 0074983904020 / 00074983904020
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.05 (Each)
Carton
$4.05 (Each)
Standard Packaging
$405.40 (Per 100)
Resources
Images
 
 
SBC8C - Video
 
SBC8C - Small Image
 
SBC8C - Small Image
 
SBC8C - Large Image
 
SBC8C - Large Image
Other Links
 
 
SBC8C - Other
 
SBC8C - Other
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
600 V
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Finish
blank
Dimensions and Weight
Overall Length
0.86 in;21.8 mm
Descriptions
Product Type
Split Bolt Connector
Long Description
Split Bolt Connector, #10 AWG (Stranded) Conductor Size, #8 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 0.86 in Overall Length, 1 lb/EA
Short Description
Split Bolt Connector, Non-Insulated, 0.86 in;21.8 mm
Description
SPLIT BOLT CONN
similar brands
Servit®
extra long description
PAN SBC8-C Pan-Lug™ SBC8-C Mech Con
Also Known As...
Bug
Kearnys
Split Bolt Connector
Monkey balls
Additional Information
Minimum Conductor Size
#10 AWG (Stranded)
Maximum Conductor Size
#8 AWG (Stranded)
Insulated/Non-Insulated
Non-Insulated
for use with
Copper Code Conductors
Standards Met
RoHS Compliant;CSA Certified C22.2 No. 65-13;UL Listed
package quantity
100 PK
media
Yes
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
SBC8C
sub brand
Type Sbc
GTIN
00074983904020
UPC
074983904020
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Mechanical Split Bolt Connector
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
1
Package
100
Uses, Certifications, and Standards
standard
UL listed to 467 and 486 and CSA certified for use up to 600V & Temperature Rated to 90°C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SBC8C.
Jump To:

Similar Items

Similar items are close alternatives to SBC8C, though they may not be 100% alike.

Split Bolt Connector, #14 Awg (Minimum Tap With Maximum Main);#10 Awg (Solid Equ...
  • Our Part #: 8H
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 8H
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($555.36) ·
8H - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$5.55

Each

QTY:
Each
Add
Split Bolt Connector, #14 Awg (Minimum Tap With Maximum Main);#12 Awg (Stranded ...
  • Our Part #: 9H
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 9H
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($604.94) · 1,000 ($6,049.40) ·
9H - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.05

Each

QTY:
Each
Add
Split Bolt Connector, #16 Awg (Range Of Equal Main and Tap-Stranded) Conductor S...
  • Our Part #: N8
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N-8
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($404.05) ·
N8 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.04

Each

QTY:
Each
Add
Split Bolt Connector, #20 Awg (Stranded) Conductor Size, #8 Awg (Stranded) Condu...
  • Our Part #: KS15
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KS15
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,234.00) ·
KS15 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.34

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SBC8C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KS-15 Burndy 00781810011256
A-2 Greaves 00784491101308
IK-8 ILSCO 00783669470024
90314 Morris 00601986903141
N-8 NSi Industries 00662381020017
SBC8-C Panduit 00074983904020
S-8 Penn-Union 00785037593274
2T Thomas & Betts 00783786036790
8H Thomas & Betts 00783786200023
E-8 Thomas & Betts n/a
691 Topaz 00751338172609
8W WEAVER n/a

* All prices subject to change.

Begin Live Chat