E97SS - Floor Box CVR Duplex Gfci SS

Carlon

  • $235.76 (Each)
  • $235.76 (Each)

  • $1,178.80 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E97SS
Manufacturer
Carlon
Manufacturer's Part Number
E97SS
Description
Floor Box CVR Duplex Gfci SS
Single Door Cover For Round Floor Box, Stainless Steel, For Use With Gfci and Duplex Devices
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
034481215127 / 00034481215127
Weight per unit
1.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$235.76 (Each)
Carton
$1,178.80 (Per 5)
Resources
Images
 
 
E97SS - Large Image
 
E97SS - Small Image
 
E97SS - Large Image
 
E97SS - Large Image
360 Images
 
 
E97SS - 360 Image
Other Links
 
 
E97SS - Other
Attachments
 
 
E97SS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Color
Silver
Descriptions
Description
FLOOR BOX CVR DUPLEX GFCI SS
extra long description
ABB E97SS FLR BOX CVR DUPLEX/GFCI-S
Product Type
FLR Box CVR Duplex/Gfci-Stainless S
Long Description
Single Door Cover for Round Floor Box, Stainless Steel, For use with GFCI and Duplex Devices
Special Features
Screws concealed under doors
Additional Information
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
E97SS
Brand
Carlon
GTIN
00034481215127
UPC
034481215127
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Round Floor Boxes, Covers & Accessories
Packaging
Weight per each
1.42
Carton
5
Uses, Certifications, and Standards
Application
For tile and carpet applications
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat