FBC2 - 3/8 Fast Set Beam Clamp

Kindorf

  • $21.30 (Each)
  • $21.30 (Each)

  • $532.61 (Per 25)

  • $2,130.44 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FBC2
Manufacturer
Kindorf
Manufacturer's Part Number
FBC2
Description
3/8 Fast Set Beam Clamp
Clamp, Fast Set Beam, Rod Size 3/8 Inch-16, Load Rating 600 Pounds, Cast Steel
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162905 - Beam clamps
UPC/GTIN
785991049398 / 00785991049398
Weight per unit
0.425 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.30 (Each)
Carton
$532.61 (Per 25)
Standard Packaging
$2,130.44 (Per 100)
Resources
Images
 
 
FBC2 - Small Image
 
FBC2 - Large Image
Other Links
 
 
FBC2 - Other
 
FBC2 - Other
Attachments
 
 
FBC2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
CAST STEEL
Dimensions and Weight
Width
0.85 in
Length
1.6 in
Descriptions
Product Type
Kindorf Fast Set Beam Clamp 600LBS
Description
3/8 FAST SET BEAM CLAMP
extra long description
ABB FBC2 KINDORF FAST SET BEAM CLAM
Long Description
Clamp, Fast Set Beam, Rod Size 3/8 Inch-16, Load Rating 600 Pounds, Cast Steel
Special Features
Tool less attachement to the I-beam
Manufacturer Information
Brand
Kindorf
Manufacturers Part Number
FBC2
GTIN
00785991049398
UPC
785991049398
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Beam Clamps & Hanger Rod Supports
Packaging
Weight per each
0.425
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Simply slide the clamp onto the I-beam flange, where it will remain firmly fixed while the threaded rod is installed. When tightened, the threaded rod locks the tongue of the clamp against the I-beam for a fast installation and a superior hold
standard
UL E160899
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat