P60DU - Brass Round Center (2) 1

Steel City

  • $168.32 (Each)
  • $168.32 (Each)

  • $673.28 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P60DU
Manufacturer
Steel City
Manufacturer's Part Number
P 60 DU
Description
Brass Round Center (2) 1
Cover Plate For Flush Service Floor Boxes, 4 Inch Diameter, Two 1-7/16 Inch Plugs For Duplex, Brass
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
785991630411 / 5415022252941 / 00785991630411
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$168.32 (Each)
Standard Packaging
$673.28 (Per 4)
Resources
Images
 
 
P60DU - Large Image
 
P60DU - Small Image
Other Links
 
 
P60DU - Other
Attachments
 
 
P60DU - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
Descriptions
Description
BRASS ROUND CENTER (2) 1
Product Type
CVR-PLT FLSH SVC FLR-BX 2 DPLX PLGS
extra long description
ABB P 60 DU CVR-PLT FLSH SVC FLR-BX
Long Description
Cover Plate for Flush Service Floor Boxes, 4 Inch Diameter, Two 1-7/16 Inch Plugs for Duplex, Brass
Special Features
Furnished complete with sealing gasket and 8-32 x 7/16 in. brass screws
Additional Information
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
P 60 DU
Brand
Steel City
GTIN
00785991630411
UPC
785991630411
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Flush Service
Packaging
Weight per each
0.58
Carton
1
Package
4
Uses, Certifications, and Standards
Application
For use with 68 and 600 series floor boxes
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat