P60DU - Brass Round Center (2) 1

Steel City

  • $168.32 (Each)
  • $168.32 (Each)

  • $673.28 (Per 4)

Availability: Currently Out Of Stock
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
P60DU
Manufacturer
Steel City
Manufacturer's Part Number
P 60 DU
Description
Brass Round Center (2) 1
Cover Plate For Flush Service Floor Boxes, 4 Inch Diameter, Two 1-7/16 Inch Plugs For Duplex, Brass
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
785991630411 / 5415022252941 / 00785991630411
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$168.32 (Each)
Standard Packaging
$673.28 (Per 4)
Resources
Images
 
 
P60DU - Large Image
 
P60DU - Small Image
Other Links
 
 
P60DU - Other
Attachments
 
 
P60DU - Specification Sheet
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
Brass
Descriptions
Description
BRASS ROUND CENTER (2) 1
Product Type
CVR-PLT FLSH SVC FLR-BX 2 DPLX PLGS
extra long description
ABB P 60 DU CVR-PLT FLSH SVC FLR-BX
Long Description
Cover Plate for Flush Service Floor Boxes, 4 Inch Diameter, Two 1-7/16 Inch Plugs for Duplex, Brass
Special Features
Furnished complete with sealing gasket and 8-32 x 7/16 in. brass screws
Additional Information
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
P 60 DU
Brand
Steel City
GTIN
00785991630411
UPC
785991630411
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Flush Service
Packaging
Weight per each
0.58
Carton
1
Package
4
Uses, Certifications, and Standards
Application
For use with 68 and 600 series floor boxes
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of P60DU.
Jump To:

Cross Referenced

These items are similar to P60DU but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S3725 Hubbell Wiring Device-Kellems 00783585123905
TCP-2 Lew Electric Fittings 00784149170700
6284 Raco 00050169062845
P60DU Thomas & Betts 00785991630411
895TSP Legrand Wiremold 00786564005056

* All prices subject to change.

Begin Live Chat