TYD2CPW6 - Plastic Wiring Duct Cover

Ty-Duct

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 6 Feet)

  • $0.00 (Per 60 Feet)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TYD2CPW6
Manufacturer
Ty-Duct
Manufacturer's Part Number
TYD2CPW6
Description
Plastic Wiring Duct Cover
Plastic Wiring Duct Cover, 2 Inches, White
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/GTIN
786210089553 / 00786210089553
Weight per unit
0.135 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
Special Order Item
Resources
Images
 
 
TYD2CPW6 - Small Image
 
TYD2CPW6 - Large Image
Other Links
 
 
TYD2CPW6 - Other
Attachments
 
 
TYD2CPW6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
6 ft , 1.83 m
Width
2 in , 50.8 mm
Descriptions
Description
PLASTIC WIRING DUCT COVER
Product Type
2 White Duct Cover
extra long description
ABB TYD2CPW6 2 WHITE DUCT COVER
Long Description
Plastic Wiring Duct Cover, 2 Inches, White
Manufacturer Information
Manufacturers Part Number
TYD2CPW6
Brand
Thomas&Betts-Abb Ins Prod
GTIN
00786210089553
UPC
786210089553
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Duct Cover
Availability
minimum qty
6
Packaging
Weight per foot
0.135
Carton
6
Package
60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat