Add More Items
View All Quick Selects
Below you can add an image for 'Surf Rcwys, Etc. - Wiring Duct & Accessories' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Wiring Duct Cover, PVC Material, 6 ft Length, 2.29 in Width, Light Gray, 0.094 lb
Total Availability: In Stock
Check local availability
Book Price
$3.08
Per Foot
Wiring Duct, PVC Material, 72 in Length, 2.25 in Width, 2.19 in Height, Gray, 28.31 lb/100
$1,071.87
Per 100 Feet
Wiring Duct Cover, PVC Material, 6 ft Length, 1.25 in Width, White, 0.4512 lb
$1.73
Wiring Duct Cover, Rigid PVC Material, 72 in Length, 2.25 in Width, 0.465 in Height, Gray, 13.5 lb/100
$3.61
Wiring Duct Wide Slot, 1.5 Inches x 2 Inches, Gray PVC
$12.18
The C2WH6 PVC Flush Wiring Duct Cover features a non-slip, liner to prevent cover slide. Designed with the user in mind, the cover is easy to install and remove. The general-purpose lead-free PVC material is suitable for use in indoor applications. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). 0.35" x 2.25" (8.9 mm x 57.2 mm) and 6' (1.83 m) long. Color White.
Plastic Wiring Duct Cover, 1.5 Inches, Gray
$2.70
Wiring Duct Wide Slot, 3 Inches x 3 Inches, Gray PVC
$18.17
Plastic Wiring Duct Cover, 3 Inches, Gray
$5.51
The C4LG6 PVC Flush Wiring Duct Cover features a non-slip, liner to prevent cover slide. Designed with the user in mind, the cover is easy to install and remove. The general-purpose lead-free PVC material is suitable for use in indoor applications. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). 0.37" x 4.25" (9.4 mm x 108 mm) and 6' (1.83 m) long. Color Light Gray.
$4.96
The C3LG6 PVC Flush Wiring Duct Cover features a non-slip, liner to prevent cover slide. Designed with the user in mind, the cover is easy to install and remove. The general-purpose lead-free PVC material is suitable for use in indoor applications. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). 0.37" x 3.25" (9.4 mm x 82.6 mm) and 6' (1.83 m) long. Color Light Gray.
$4.10
Wiring Duct Narrow Slot, 2 Inches x 3 Inches, Gray PVC
$15.30
Wiring Duct Narrow Slot, 1.5 Inches x 3 Inches, Gray PVC
$14.91
Wiring Duct Cover, Rigid PVC Material, 72 in Length, 1.25 in Width, 0.465 in Height, Gray, 8.13 lb/100
$2.23
The C1LG6 PVC Flush Wiring Duct Cover features a non-slip, liner to prevent cover slide. Designed with the user in mind, the cover is easy to install and remove. The general-purpose lead-free PVC material is suitable for use in indoor applications. UL 94 flame class of V-0 with a UL recognized continuous-use temperature up to 122°F (50°C). 0.35" x 1.25" (8.9 mm x 31.8 mm) and 6' (1.83 m) long. Color Light Gray.
Wiring Duct Narrow Slot, 3 Inches x 4 Inches, Gray PVC
$23.08
Wiring Duct Narrow Slot, 2 Inches x 2 Inches, Gray PVC
$12.27
Wiring Duct, PVC Material, 72 in Length, 1.25 in Width, 1.025 in Height, Gray, 13.33 lb/100
$7.96
Wiring Duct Narrow Slot, 1 Inch x 4 Inches, Gray PVC
$18.14
Wiring Duct Wide Slot, 2 Inches x 3 Inches, Gray PVC
$16.00
20
Popularity
Default