TYD2X2WPG6 - 2X2 Wire Duct

Ty-Duct

  • $64.31 (Per 6 Feet)
  • $10.72 (Per Foot)

  • $64.31 (Per 6 Feet)

  • $1,071.87 (Per 100 Feet)

  • $1,286.24 (Per 120 Feet)

In-Stock: 816 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TYD2X2WPG6
Manufacturer
Ty-Duct
Manufacturer's Part Number
TYD2X2WPG6
Description
2X2 Wire Duct
Wiring Duct, PVC Material, 72 In Length, 2.25 In Width, 2.19 In Height, Gray, 28.31 LB/100
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/GTIN
786210090054 / 00786210090054
Weight per unit
0.283 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$10.72 (Per Foot)
Carton
$64.31 (Per 6 Feet)
Standard Packaging
$1,286.24 (Per 120 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
816 Feet
Resources
Images
 
 
TYD2X2WPG6 - Small Image
 
TYD2X2WPG6 - Large Image
Other Links
 
 
TYD2X2WPG6 - Other
Attachments
 
 
TYD2X2WPG6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
2
Height
2.19 in;53.3 mm
Length
72 in;1828.8 mm
Width
2.25 in;57.2 mm
Descriptions
Description
2X2 WIRE DUCT
Extra Long Description
ABB TYD2X2WPG6 2X2 WIDE SLOT GRAY D
Long Description
Wiring Duct, PVC Material, 72 in Length, 2.25 in Width, 2.19 in Height, Gray, 28.31 lb/100
Product Type
Wiring Duct
Short Description
2" x 2" Wiring Duct, PVC, Gray
Additional Information
Color/Finish
Gray
For Use With
TY2CP*6 Wiring Duct Cover
Made In USA
yes
Package Quantity
120 CT;6 PK
Standards Met
CE Certified;CSA Certified;UL94V Listed
Manufacturer Information
Brand
Ty-Duct
Manufacturers Part Number
TY2X2WPG6
GTIN
00786210090054
UPC
786210090054
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Wide Slot Duct
Availability
Minimum Qty
6
Packaging
Weight
28.31 lb/100
Weight per foot
0.283
Carton
6
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 816 Feet

Location search:

* All prices subject to change.

Begin Live Chat