4G2514A - 14W CFL G25 Instab G2 Armor 41K

TCP

  • $8.40 (Each)
  • $8.40 (Each)

  • $50.40 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
4G2514A
Manufacturer
TCP
Manufacturer's Part Number
4G2514A
Description
14W CFL G25 Instab G2 Armor 41K
Instabright Armor Coat Covered CFL 14W G25 G2 2700K
Slang Terms

Categories
Fluorescent Lamps - Compact Fluorescent Integrated
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
762148163589 / 00762148163589
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.40 (Each)
Standard Packaging
$50.40 (Per 6)
Resources
Images
 
 
4G2514A - Small Image
 
4G2514A - Large Image
MSDS Sheets
 
 
4G2514A - MSDS Sheet
Attachments
 
 
4G2514A - Specification Sheet
Features
amperage rating
230m A
Wattage
57750
Ballast Type
Electronic
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Shape
INCANDESCENT LAMP, DECORATIVE TYPE; CLEAR COLOR; 3-3/4 INCH OVERALL LENGTH; CHANDELIER APPLICATION; 130 V VOLTAGE RATING; 200 PER CARTON STANDARD PACKAGE; 60 W WATTAGE; TORPEDO STYLE; E12 CANDELABRA BASE TYPE; 2500 LIFE IN HOUR; B10 SHAPE DESIGNATION
Material, Color, and Finish
color temperature
2700 CCT
color rendering index (cri)
82 W
Color
WHITE GLOSS
Finish
WHITE GLOSS
Dimensions and Weight
Diameter
3.10 inches
Length
4.40 in
Descriptions
Product Type
14W G25 Instabright G2 Armor
Description
14W CFL G25 INSTAB G2 ARMOR 41K
Long Description
InstaBright Armor Coat Covered CFL 14W G25 G2 2700K
Special Features
Wet Location
Additional Information
total harmonic distortion
< 100 Pct
beam angle
71411837241
lumens
800 W
average life
8000 Hr
Fixture Type
Any IN
Base
E26
start type
Instant
Manufacturer Information
Manufacturers Part Number
4G2514A
Brand
TCP
GTIN
00762148163589
UPC
762148163589
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
INCANDESCENT LAMP, DECORATIVE TYPE; CLEAR COLOR; 3-3/4 INCH OVERALL LENGTH; CHANDELIER APPLICATION; 130 V VOLTAGE RATING; 200 PER CARTON STANDARD PACKAGE; 60 W WATTAGE; TORPEDO STYLE; E12 CANDELABRA BASE TYPE; 2500 LIFE IN HOUR; B10 SHAPE DESIGNATION
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.3
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Commercial TEST
standard
High
You must have an account to view stock levels

* All prices subject to change.