LED5E12B1130K - 5W Led B11 Candlbra 30K Deco

TCP

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED5E12B1130K
Manufacturer
TCP
Manufacturer's Part Number
LED5E12B1130K
Description
5W Led B11 Candlbra 30K Deco
Decorative Led Lamp, B11 Shape, 80, 3000 K, 825 LM Brightness (Lumens), 5 W, 120 V, White, 50000 H Average Life, E12 Candelabra Base, Dimmable, 1.4 In Diameter, 3.8 In Length, 0.92 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 40 W, 5 Yr Warranty, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148250371 / 00762148250371
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Brochures
 
 
LED5E12B1130K - Brochure
Other Links
 
 
LED5E12B1130K - Other
 
LED5E12B1130K - Other
 
LED5E12B1130K - Other
Images
 
 
LED5E12B1130K - Small Image
 
LED5E12B1130K - Large Image
Attachments
 
 
LED5E12B1130K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
5 W
Shape
B11
Current Rating
0.046
Voltage Rating
120
Material, Color, and Finish
Color Rendering Index
80
Finish
white
Base Type
E12 Candelabra
color temperature
3000 k
color rendering index (cri)
80
Dimensions and Weight
Diameter
1.4 in
Length
3.8 in
Descriptions
Description
5W LED B11 CANDLBRA 30K DECO
Product Type
Decorative Led Lamp
Short Description
Decorative LED Lamp, B11 80 CRI, 3000K, 825 lm, 5W, 120V
Long Description
Decorative LED Lamp, B11 Shape, 80, 3000 K, 825 lm Brightness (Lumens), 5 W, 120 V, White, 50000 h Average Life, E12 Candelabra Base, Dimmable, 1.4 in Diameter, 3.8 in Length, 0.92 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 40 W, 5 yr Warranty, 0.15 lb
Additional Information
Blunt Tip
extra long description
TCP LED5E12B1130K LED 5W B11 DIM 30
Special Features
Suitable for Damp Locations
Additional Information
Brightness (Lumens)
825 lm
average life
50000 h
Power Factor
0.92
Maximum Operating Temperature
+40 °C
Minimum Operating Temperature
-30 °C
Equivalent Wattage
40 W
Warranty
5 yr
Standards Met
cULus Listed;RoHS Compliant;UL/cUL Listed
package quantity
12 CA
lumens
300
Base
E12
beam angle
GENERAL PURPOSE
Manufacturer Information
Manufacturers Part Number
LED5E12B1130K
Brand
Technical Consumer Prod.
GTIN
00762148250371
UPC
762148250371
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Packaging
Weight
0.15 lb
Weight per each
0.15
Carton
12
Uses, Certifications, and Standards
Application
Commercial/Residential
Energy Star
yes
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED5E12B1130K.
Jump To:

Similar Items

Similar items are close alternatives to LED5E12B1130K, though they may not be 100% alike.

Straight Tip Chandelier Filament Bulb, 60W Equivalent, B11 Shape, E12 Candalbra ...
  • Our Part #: L5.5FB11E12930C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED5.5FB11-E12-930-C
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 24 ($83.28) ·
L5.5FB11E12930C - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.47

Each

QTY:
Each
Add
Features: Litespanled B11 250 Degree Beam 4.5W - 350LM Dimmable 3000K 80+Cri 120...
  • Our Part #: LED5WB11E12830DI
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED5WB11/E12/830-DIM-G8
  • Manufacturer: Eiko LTD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($5.26) ·
LED5WB11E12830DI - Eiko LTD

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.26

Each

QTY:
Each
Add
Candle Led Light, Designation: 4.5W Torpedo Led - Candelabra Base - 3000K - 120V
  • Our Part #: S8952
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S8952
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
S8952 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat