LED5WB11E12830DI - 5W Led B11 30K Dim Candelabra Base

Eiko

  • $5.26 (Each)
  • $5.26 (Each)
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
LED5WB11E12830DI
Manufacturer
Eiko
Manufacturer's Part Number
LED5WB11/E12/830-DIM-G8
Description
5W Led B11 30K Dim Candelabra Base
Features: Litespanled B11 250 Degree Beam 4.5W - 350LM Dimmable 3000K 80+Cri 120VAC E12
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293100085 / 00031293100085
Weight per unit
0.102 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.26 (Each)
Resources
Images
 
 
LED5WB11E12830DI - Large Image
 
LED5WB11E12830DI - Small Image
Attachments
 
 
LED5WB11E12830DI - Specification Sheet
Other Links
 
 
LED5WB11E12830DI - Other
 
LED5WB11E12830DI - Other
Brochures
 
 
LED5WB11E12830DI - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
120
Wattage
4.5
4.5
Shape
B11
B11
Material, Color, and Finish
color temperature
3000
3000
color rendering index (cri)
80
80
Color
K
K
Dimensions and Weight
Size
1.40 DIA X 3.83
1.40 DIA X 3.83
Descriptions
Long Description
Features: LITESPANLED B11 250 DEGREE BEAM 4.5W - 350LM DIMMABLE 3000K 80+CRI 120VAC E12
Features: LITESPANLED B11 250 DEGREE BEAM 4.5W - 350LM DIMMABLE 3000K 80+CRI 120VAC E12
Product Type
Litespanled B11 250 Degree Beam 4.5W - 3
extra long description
EIKO LED5WB11/E12/830-DIM-G8 LITESP
Description
5W LED B11 30K DIM CANDELABRA BASE
Additional Information
average life
25,000
25,000
lumens
325
325
Base
Candelabra Screw (E12)
Candelabra Screw (E12)
Manufacturer Information
Manufacturers Part Number
LED5WB11/E12/830-DIM-G8
Brand
Eiko
GTIN
00031293100085
UPC
031293100085
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Packaging
Weight per each
0.102
Carton
1
Uses, Certifications, and Standards
standard
cULus,Energy Star,FCC
cULus,Energy Star,FCC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED5WB11E12830DI.
Jump To:

Similar Items

Similar items are close alternatives to LED5WB11E12830DI, though they may not be 100% alike.

Decorative Led Lamp, B11 Shape, 80, 3000 K, 825 LM Brightness (Lumens), 5 W, 120...
  • Our Part #: LED5E12B1130K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED5E12B1130K
  • Manufacturer: Technical Consumer Prod.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LED5E12B1130K - Technical Consumer Prod.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat